Shop All AC Mounting Pads
Professional Plastics
Impact Shock Ctrl Fabreeka Pad, 0.500 X 4.000 X 4.000, 90A [Each]
Mfr # HPADFABREEKAISC-.500X4.00X4.00
Zoro # G900944982
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
- Specific Gravity (73 Deg: g/cm3) 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HPADFABREEKAISC-.500X4.00X4.00
- Zoro # G900944982
- Country of Origin Multiple
- Category AC Mounting Pads
Details
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.1 |
Description
Fabreeka Pads for Impact Shock Control - Fabreeka pad is the original fabric reinforced, elastomeric pad developed in 1936. The properties of the Fabreeka pad are exceptionally suited for the reduction of impact shock. Fabreeka pad has been used for over 70 years for mounting heavy machinery where absorption of impact shock and isolation of transmitted vibration is desired. Fabreeka pad prevents cracking and flaking of concrete, eliminates the need for grout and prolongs the life of both machines and structures. Fabreeka pad is scientifically constructed to give years of service under the most severe operating conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY Grit Brush, 11/16-3/4 In, PK6 (SC-TC-BGB-100)
- LOMANCO LOMANCO Whirlybird BIB14 Turbine Ventilator, 110 mph, Aluminum (BIB14)
- FIREPLACE GLASS DOORS Easton Large Gunmetal (EA-5012GM)
- XPOWER 1/4 HP, 1600 CFM, 3 Amps, 4 Positions, 3 Speeds Air Mover with Power Outlets for Daisy Chain (X-400A)
- PROFESSIONAL PLASTICS Impact Shock Ctrl Fabreeka Pad, 0.062 X 36.000 X 36.000, 90A [Each] (HPADFABREEKAISC.062X36.000X36.)
- DIVERSITECH Mounting Pad, Square, 1.9 lb, 30 in L, Blk (EP3030-3)
- DIVERSITECH Mounting Pad, Square, 1.7 lb, 36 in L, Blk (EP3636-3)
- DIVERSITECH Mounting Pad, 36 in L X 36 in W X 3 in D (UC3636-3)
- DIVERSITECH Mounting Pad, Square, 1.7 lb, 36 in L, Blk (EP3636-2)
- DIVERSITECH Mounting Pad, Square, 1.4 lb, 32 in L, Blk (EP3232-2)
- DIVERSITECH Mounting Pad, 36 In L X 48 In W X 3 In D (UC3648-3)
- Professional Plastics AC Mounting Pads