Shop All Plastic Sheets
Professional Plastics
HI Gloss Carbon Fibre Sheet, 0.039 X 24.000 X 48.000 [Each]
Mfr # SCF.039X24.000X48.000HG
Zoro # G700907316
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.039
- Weight 3
- Width 24
- Length 48
- Specific Gravity (73 Deg: g/cm3) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SCF.039X24.000X48.000HG
- Zoro # G700907316
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.039 |
Width | 24 |
Length | 48 |
Details
Weight | 3 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Carbon Fiber High Gloss Woven Sheets are manufactured using a proprietary Autoclave curing process produces the most consistent and highest quality gloss carbon fiber laminates possible. These laminates are cured at a high temperature and pressure. Unlike vacuum bagging, which only generates a maximum of 14 psi, this Autoclave process cures laminates at 100 psi and 275° F. This high gloss panel is an outstanding decorative laminate with a deep, glossy, three dimensional finish. These 1st quality panels are manufactured with a clear, resin-rich carbon pre-preg resulting in a smooth, low porosity laminate with a mirror-like finish. A clear coat is not necessary to enhance the surface appearance of this laminate. Decorative Applications: Dashboards Radio face plates Guitars
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 3/4 In, 3 Ft (2HHJ5)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.75-72)
- ONLINEMETALS 0.5" x 0.5" x 0.062" Aluminum Angle 6063-T52 (17854)
- ZORO SELECT Rod, Aluminum, 6061, 2 In Dia x 6 Ft L (61R2-72)
- PROFESSIONAL PLASTICS Natural HDPE Puckboard Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250PB-48X48)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.005 X 36.000 Inch X 1440 FT [Each] (SNOMEX410.005X36.000X1440FT)
- PROFESSIONAL PLASTICS Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRGY2074.125EP-12X12)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.062 Thick, 12 X 24 (SHAS276.062-12X24)
- PROFESSIONAL PLASTICS Bronze#2404 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRBZ2404.125EP-12X12)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling Masked Sheet, 0.093 X 48.000 X 96.000 [Ea (SPCCL.093X48.000X96.000RM)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 24" L x 24" W x 1/8" Thick (PS-UHMW-ESD-10)
- Professional Plastics Plastic Sheets