Shop All Plastic Sheets
Professional Plastics
Hastelloy C-276 Sheet, 0.375 Thick, 12 X 24
Mfr # SHASC276.375-12X24
Zoro # G900913155
product price: $2,229.99
/ea
Free Shipping & Returns
$2,229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 73
- Height 0.375
- Specific Gravity (73 Deg: g/cm3) 8.89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHASC276.375-12X24
- Zoro # G900913155
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 12 |
Height | 0.375 |
Length | 24 |
Details
Weight | 73 |
Specific Gravity (73 Deg: g/cm3) | 8.89 |
Description
HASTELLOY® C-276® is a wrought corrosion-resistant alloy in Rods, Bars and Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 1/8, 0.125 In (W1D186)
- USA INDUSTRIALS PTFE Plastic Sheet 24" L x 24" W x 1/32" Thick (BULK-PS-PTFE-707)
- G.L. HUYETT Support Ring, M68 x 55 x 3 DIN 988 (SS-055068-3)
- ONLINEMETALS 0.3125" Aluminum Round Bar 6061-T6-Cold (18008)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.375 Thick, 24 X 48 (SGPO3.375-24X48)
- PROFESSIONAL PLASTICS Natural HDPE Cutting Board Sheet (Q), 0.500 Thick, 24 X 48 (SHDCBNA.500Q-24X48)
- PROFESSIONAL PLASTICS Bronze#2404 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRBZ2404.125EP-12X12)
- PROFESSIONAL PLASTICS White Eggcrate Louver, (.500 Cube) X 24 X 48 (15 Sheet) [Case] (SEGG.375X24X48WH.500CUBE-15PCS)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.093 X 36.000 X 48.000 [Each] (SFR4NA.093X36.000X48.000)
- PROFESSIONAL PLASTICS Clear Abrasion-Resistant 2 Sides Polycarbonate Sheet, 0.250 X 48.000 (SPCAR2CL.250X48.000X96.000)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.375" Thick (BULK-PS-PC-619)
- Professional Plastics Plastic Sheets