Shop All Plastic Rods
Professional Plastics
Hastelloy C-276 Rod, 2.000 Dia [Ft]
Mfr # RHAS2762.000
Zoro # G200932238
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 2
- Height 2
- Weight 13
- Specific Gravity (73 Deg: g/cm3) 8.89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RHAS2762.000
- Zoro # G200932238
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 2 |
Height | 2 |
Details
Weight | 13 |
Specific Gravity (73 Deg: g/cm3) | 8.89 |
Description
HASTELLOY® C-276® is a wrought corrosion-resistant alloy in Rods, Bars and Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD Film Poly Clr6Mil 6X100' (626015)
- ZORO SELECT Rod, Brass, 360, 3/16 Dia x 6 Ft L (60R.188-72)
- TRIM-LOK Crown Rectangle Rubber Seal, 100 ft. x 0.125"H x 0.50"W (X112HT-100)
- LAVI INDUSTRIES , Tube, 2" x .050" x 8', Polished Brass (00-A120W/8)
- PROFESSIONAL PLASTICS Natural UHMW 12 L, 4 W (RUHMWNA4.000)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.625 W (RPVCWH.625-5)
- PROFESSIONAL PLASTICS Natural Teflon 72 L, 0.375 W (RTFEGL25NA.375-6)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.25 W (RPVCWH.250-10)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L, 2.25 W (RACRC2.250C)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 1 W (RACESD1.000N)
- PROFESSIONAL PLASTICS White PVC 60 L, 1 W (RPVCWH1.000-5)
- Professional Plastics Plastic Rods