Shop All Plastic Rods
Professional Plastics
Hastelloy C-276 Rod, 1.250 Dia [Ft]
Mfr # RHAS2761.250
Zoro # G600932401
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 1.25
- Height 1.25
- Weight 5
- Specific Gravity (73 Deg: g/cm3) 8.89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RHAS2761.250
- Zoro # G600932401
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 1.25 |
Height | 1.25 |
Details
Weight | 5 |
Specific Gravity (73 Deg: g/cm3) | 8.89 |
Description
HASTELLOY® C-276® is a wrought corrosion-resistant alloy in Rods, Bars and Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0050 In (23145)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878910)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18689_24_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 5" W (13752_18_0)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 0.25 W (RULT1000NA.250)
- PROFESSIONAL PLASTICS Gray PVC 12 L, 1.25 W (RPVCGY1.250)
- PROFESSIONAL PLASTICS Natural 12 L, 0.25 W (RHDPENA.250)
- PROFESSIONAL PLASTICS Rexolite 72 L, 3 W (RREX1.500X96.000-1422)
- PROFESSIONAL PLASTICS Rexolite 12 L, 0.75 W (RREX.750-1422)
- PROFESSIONAL PLASTICS Delrin 12 L, 0.5 W (RDELAF.500)
- ONLINEMETALS Titanium Bar-Round 12 L (4778)
- Professional Plastics Plastic Rods