Shop All Gauze & Dressings
Professional Plastics
GXF-341 Digital Transfr Tape, 0.004 X 48.000 Wide, Clear [Ft]
Mfr # TAPEGXF341-.004X48.000CL
Zoro # G400922312
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
- Length 48
- Color Clear
- Width 4.008
- Height 4.008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TAPEGXF341-.004X48.000CL
- Zoro # G400922312
- Country of Origin Multiple
- Category Gauze & Dressings
Dimensions
Length | 48 |
Width | 4.008 |
Height | 4.008 |
Details
Weight | 1 |
Color | Clear |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
DigiClear Plus GXF341 - Clear Digital Low Tack Transfer Tape - A low tack clear film for vinyl graphics application. This tape is also great for creating temporary tattoo stencils! The product consists of a self-wound, polypropylene cast film coated with a proprietary non-yellowing, acrylic water based pressure sensitive adhesive. It lays and stays flat for easy transfer and storage. DigiClear Plus GXF341 protects printed graphics from scratches and releases cleanly. Peels off nicely without pulling skin so it is great for tattoo shops, face painting and henna applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Petroleum Jelly, Jar, 13 oz. (12-850)
- FIRST AID ONLY Nonstick Pad, Sterile, 4in L x 3in W, PK50 (I261)
- KEMP USA Elastic Bandage w/ Self-Closure, 2" x 5 Yd Roll, PK 50 (11-047-2)
- HOSPECO Sanitary Napkin Bag, PK500 (KL)
- MEDIQUE Elastic Wrap (3662)
- JOHNSON & JOHNSON Band-Aid 4"x2.5 Yard Flexible Rolled Gauze 2.5 Yard Roll, PK24 (1116139)
- ZORO SELECT Gauze Wrap, Non-Sterile, Wht, Gauze, Box, PK2 (9999-0501)
- MCKESSON Sterile Laparotomy Abdominal Drape, 102 x 76 x 120 Inch (183-I80-05170G-S)
- FIRST AID ONLY Bandage, Non-Sterile, Gauze (5-903)
- MCKESSON Silicone Wound Contact Layer Dressing, 3 x 4 Inch (4816)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10, Length: 4 in (3-605)
- Professional Plastics Gauze & Dressings