Shop All Connecting & Clevis Links
Professional Plastics
Guide Rail Snap-OP EPP-704, Natural Tivar UHMW, 10 FT
Mfr # PUHMWPROFILE-EPP-704-10
Zoro # G900922324
$74.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material UHMW
- Height 4 in
- Width 4
- Color Natural
- Specific Gravity (73 Deg: g/cm3) 0.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # PUHMWPROFILE-EPP-704-10
- Zoro # G900922324
- Country of Origin Multiple
- Category Connecting & Clevis Links
Dimensions
Height | 4 in |
Width | 4 |
Details
Material | UHMW |
Color | Natural |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
Description
UHMW can be extruded into a limitless variation of custom profiles to suit your needs. Typical Tivar UHMW parts and include: UHMW Guide Rails, UHMW Chain Guides, UHMW Wear Strips, UHMW Pulleys, UHMW Chain Tensioners & other custom profiles. An excellent general-purpose material, TIVAR¡ 1000 (natural) is a cost-effective solution for food handling problems, and meets FDA, USDA and 3-A Dairy guidelines for food processing and handling. Quadrant also offers custom colors compounded with FDA/USDA approved pigments, which meet FDA and USDA guidelines for food processing and handling. Whether your business is grain, pharmaceuticals, pizza dough or frozen poultry, TIVAR¡ material will reliably move your materials and products. Tivar UHMW Profiles are sold in Standard 10 Foot (120") Lengths. See Profiles & Number Reference Guide -Tivar UHMW Profiles & Part Numbers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Yellow (EE1801DFX10)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 300 lb. (26Y351)
- DAYTON Round Sling, Endless, 20 ft., 8400 lb. (2MJN9)
- WARN INDUSTRIES WINCHES, ZEON 10-S SYNTHETIC (89611)
- MIDWEST FASTENER 3/16" 18-8 Stainless Steel Quick Links 5PK (52244)
- PEERLESS CHAIN 5/16 G43 CL GRAB HK, ZP, 8023335 (8023335)
- RONSTAN Swivel, Fork - Fork, 3740Lb (RF78A)
- PEWAG Connecting Link, 3/8", 8800 lb. (CAR100)
- SURTEK Locking Steel Link 516 (151523)
- MAILLON RAPIDE Steel Delta Quick Link Plated- 10 mm. (119364)
- MIDWEST FASTENER 5/16" Quick Links 10PK (52256)
- Professional Plastics Connecting & Clevis Links