Shop All Plastic Sheets
Professional Plastics
Green#2092 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24
Mfr # SACRGN2092.125EP-24X24
Zoro # G300909154
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Width 24
- Length 24
- Height 0.125
- Material Plexiglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACRGN2092.125EP-24X24
- Zoro # G300909154
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 24 |
Length | 24 |
Height | 0.125 |
Details
Color | Green |
Material | Plexiglass |
Weight | 26 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Dielectric Strength (volts/mil) | 400 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Max. Recommended Use Temp (Deg:F) | 200 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 4 in Thick, Charcoal (ZUSA-PU-125)
- ZORO SELECT Flat Stock, 0.125", 1/2" W, 3 ft. (CUREC00544)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.188" Thick (1YYG2)
- ZORO SELECT Half Round Bar, SS, 12 in Overall L (23634_12_0)
- PROFESSIONAL PLASTICS Sandshade Marine Board Sheet, 0.500 X 48.000 X 96.000 [Each] (SMARSS.500X48.000X96.000)
- PROFESSIONAL PLASTICS Macor Ceramic Sheet, 1.000 X 6.000 X 6.000 [Each] (SMACOR1.000X6.000X6.000)
- PROFESSIONAL PLASTICS Richlite 1000 Sheet, 0.500 Thick, 48 X 96 (SRICH.500-48X96)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.500 X 48.000 X 96.000 [Each] (SPVCGY.500X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.125 Thick, 48 X 96 (SPCCL.125PM-48X96)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.375 X 48.000 X 96.000 [Each] (SPETGCL.375X48.000X96.000)
- PARTNERS BRAND Clear Poly Sheeting, 10 x 100 ft., 6 Mil, Clear 100 ft. L x 10 ft. W x (CF610C)
- Professional Plastics Plastic Sheets