Shop All Nylon Tubing
Professional Plastics
Green Oil-Filled Cast Nylon Tube, 9.000 X 11.500 OD X 13.000 [Each]
Mfr # TNYLOILGN9.000X11.500X13.000
Zoro # G900918679
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Weight 23
- Height 11.5
- Color Green
- Width 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLOILGN9.000X11.500X13.000
- Zoro # G900918679
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Height | 11.5 |
Width | 11.5 |
Length | 13 |
Details
Material | Nylon |
Weight | 23 |
Color | Green |
Specific Gravity (73 Deg: g/cm3) | 1.14 |
Tensile Strength (psi @ 73 Deg;) | 10000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.5 |
Flexural Strength (psi @ 73 Deg: F) | 13000 |
Max. Recommended Use Temp (Deg:F) | 220 |
Description
Oil-Filled Nylon (green Color): - A special formulation of Liquid Lubricant encapsulated during manufacture, provides for true lubrication at the bearing surface. It is offered for applications where maintenance lubrication is difficult or impossible. Oil-filled Nylon also, limits moisture adsorption, making it an ideal bearing material for submerged or critical tolerance applications. Also See Nyloil® Green Oil-Filled Nylon is also available in NATURAL-OIL for Food Contact applications. The absence of Pigment (NATURAL COLOR) permits this grade to conform with FDA Regulations 21 CFR, Sec. 177.15 and USDA 3A Sanitary Standards 20-17 for direct contact with food. See Nyloil FG Food Grade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTJ6)
- PARKER 1/8" MNPT x FNPT x FNPT SS Street Tee (2-2-2 ST-SS)
- DELTA Vero Monitor® 14 Series Shower Trim Champagne Bronze (T14253-CZ-WE)
- THRIFCO PLUMBING 2 Inch PVC Comp. Coupling (6622175)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Black, 50 Ft (2VDL3)
- Professional Plastics Tubing