Shop All Nylon Tubing
Professional Plastics
Green Oil-Filled Cast Nylon Tube, 6.250 ID X 7.500 OD X 26.000 [Each]
Mfr # TNYLOILGN6.250X7.500X26.000
Zoro # G900918723
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.5
- Material Nylon
- Length 26
- Color Green
- Weight 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLOILGN6.250X7.500X26.000
- Zoro # G900918723
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Width | 7.5 |
Length | 26 |
Height | 7.5 |
Details
Material | Nylon |
Color | Green |
Weight | 16 |
Flexural Strength (psi @ 73 Deg: F) | 13000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.5 |
Max. Recommended Use Temp (Deg:F) | 220 |
Tensile Strength (psi @ 73 Deg;) | 10000 |
Specific Gravity (73 Deg: g/cm3) | 1.14 |
Description
Oil-Filled Nylon (green Color): - A special formulation of Liquid Lubricant encapsulated during manufacture, provides for true lubrication at the bearing surface. It is offered for applications where maintenance lubrication is difficult or impossible. Oil-filled Nylon also, limits moisture adsorption, making it an ideal bearing material for submerged or critical tolerance applications. Also See Nyloil® Green Oil-Filled Nylon is also available in NATURAL-OIL for Food Contact applications. The absence of Pigment (NATURAL COLOR) permits this grade to conform with FDA Regulations 21 CFR, Sec. 177.15 and USDA 3A Sanitary Standards 20-17 for direct contact with food. See Nyloil FG Food Grade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" NPT 316 SS 45 Degree Lateral (1500300618)
- ALATERRE FURNITURE Pomona 36"H 4-Shelf Metal and Solid Wood Bath Wall Shelf (AMBA5920)
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3187)
- KISSLER Faucet Supply Line, 3/8x1/2, 36in.L (88-2036)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tube Type LM, 0.375 ID X .500 OD X 150 FT [Rol (TNYLNA.375X.500X150FTTYPELM)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Black, 250 Ft (2VDT1)
- Professional Plastics Tubing