Shop All Nylon Tubing
Professional Plastics
Green Oil-Filled Cast Nylon Tube, 1.500 ID X 3.000 OD X 50.000 [Each]
Mfr # TNYLOILGN1.500X3.000X50.000
Zoro # G300918682
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Length 48
- Height 3
- Color Green
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLOILGN1.500X3.000X50.000
- Zoro # G300918682
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Length | 48 |
Height | 3 |
Width | 6 |
Details
Material | Nylon |
Color | Green |
Weight | 12 |
Tensile Strength (psi @ 73 Deg;) | 10000 |
Max. Recommended Use Temp (Deg:F) | 220 |
Flexural Strength (psi @ 73 Deg: F) | 13000 |
Specific Gravity (73 Deg: g/cm3) | 1.14 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.5 |
Description
Oil-Filled Nylon (green Color): - A special formulation of Liquid Lubricant encapsulated during manufacture, provides for true lubrication at the bearing surface. It is offered for applications where maintenance lubrication is difficult or impossible. Oil-filled Nylon also, limits moisture adsorption, making it an ideal bearing material for submerged or critical tolerance applications. Also See Nyloil® Green Oil-Filled Nylon is also available in NATURAL-OIL for Food Contact applications. The absence of Pigment (NATURAL COLOR) permits this grade to conform with FDA Regulations 21 CFR, Sec. 177.15 and USDA 3A Sanitary Standards 20-17 for direct contact with food. See Nyloil FG Food Grade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Reinforced Tubing, 175 psi at 70F, 50 ft. (K7300-24X50)
- B & K 1 BRS Pex Ball Valve (107-345NL)
- SLOAN Urinal Piston Repair Kit With Seat (CN1003A)
- ZORO SELECT Tubing, 5/32" OD, Nylon, Blue, 50 Ft (2VDT5)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tube Type LM, 0.375 ID X .500 OD X 150 FT [Rol (TNYLNA.375X.500X150FTTYPELM)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PARKER Tubing, Nylon, 3/8" OD, Black, 50 Ft (NBR-6-048-0050)
- Professional Plastics Tubing