Shop All Nylon Tubing
Professional Plastics
Green Oil-Filled Cast Nylon Tube, 13.000 ID X 15.000 OD X 52.000 [Eac
Mfr # TNYLOILGN13.000X15.000X52.000
Zoro # G300918743
product price: $1,710.99
/ea
Free Shipping & Returns
$1,710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Height 15
- Color Green
- Weight 99
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLOILGN13.000X15.000X52.000
- Zoro # G300918743
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Width | 30 |
Height | 15 |
Length | 48 |
Details
Color | Green |
Weight | 99 |
Material | Nylon |
Flexural Strength (psi @ 73 Deg: F) | 13000 |
Max. Recommended Use Temp (Deg:F) | 220 |
Tensile Strength (psi @ 73 Deg;) | 10000 |
Specific Gravity (73 Deg: g/cm3) | 1.14 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.5 |
Description
Oil-Filled Nylon (green Color): - A special formulation of Liquid Lubricant encapsulated during manufacture, provides for true lubrication at the bearing surface. It is offered for applications where maintenance lubrication is difficult or impossible. Oil-filled Nylon also, limits moisture adsorption, making it an ideal bearing material for submerged or critical tolerance applications. Also See Nyloil® Green Oil-Filled Nylon is also available in NATURAL-OIL for Food Contact applications. The absence of Pigment (NATURAL COLOR) permits this grade to conform with FDA Regulations 21 CFR, Sec. 177.15 and USDA 3A Sanitary Standards 20-17 for direct contact with food. See Nyloil FG Food Grade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 1In, 5psi, Cast Bronze (13202B05)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (70LF14101)
- KOHLER Persona Vacuum Breaker, 1/2 X 1/2 (9660-2BZ)
- ARMACELL 1-5/8" Id X 1/2" Armaflex Pipe Insul. 90/Ctn (APT15812)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- SYNFLEX Air Brake Tubing, Green, 25 m (4247-0415-25)
- Professional Plastics Nylon Tubing