Shop All Nylon Tubing
Professional Plastics
Green Oil-Filled Cast Nylon Tube, 1.000 ID X 2.750 OD X 26.000 [Each]
Mfr # TNYLOILGN1.000X2.750X26.000
Zoro # G800918670
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.75
- Height 2.75
- Length 26
- Material Nylon
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLOILGN1.000X2.750X26.000
- Zoro # G800918670
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Width | 2.75 |
Height | 2.75 |
Length | 26 |
Details
Material | Nylon |
Color | Green |
Weight | 6 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.5 |
Max. Recommended Use Temp (Deg:F) | 220 |
Tensile Strength (psi @ 73 Deg;) | 10000 |
Flexural Strength (psi @ 73 Deg: F) | 13000 |
Specific Gravity (73 Deg: g/cm3) | 1.14 |
Description
Oil-Filled Nylon (green Color): - A special formulation of Liquid Lubricant encapsulated during manufacture, provides for true lubrication at the bearing surface. It is offered for applications where maintenance lubrication is difficult or impossible. Oil-filled Nylon also, limits moisture adsorption, making it an ideal bearing material for submerged or critical tolerance applications. Also See Nyloil® Green Oil-Filled Nylon is also available in NATURAL-OIL for Food Contact applications. The absence of Pigment (NATURAL COLOR) permits this grade to conform with FDA Regulations 21 CFR, Sec. 177.15 and USDA 3A Sanitary Standards 20-17 for direct contact with food. See Nyloil FG Food Grade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FDA Silicone Tubing, 1" ID x 1-1/4" OD x 25 Ft. L (ZUSA-HT-750)
- DURA FAUCET NON-METALLIC DUAL LEVER PULL-DOWN RV KITCHEN FAUCET - BRUSHED SATIN NI (DF-PK350L-SN)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with Soap Dispenser (978-SD-DST)
- JONES STEPHENS Bronze Hex Bushing, 3/4"x1/2", No Lead (B74209LF)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 6.750 ID X 9.000 OD X 52.000 [Each] (TNYLMC901BL6.750X9.000)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- ZORO SELECT Tubing, 15/64" ID, 5/16" OD, 250 Ft, Red (4HHE2)
- Professional Plastics Nylon Tubing