Shop All Plastic Sheets
Professional Plastics
Green Oil-Filled Cast Nylon Sheet, 0.750 Thick, 24 X 48
Mfr # SNYLOILGN.750-24X48
Zoro # G600913226
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Width 24
- Length 48
- Color Green
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SNYLOILGN.750-24X48
- Zoro # G600913226
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 24 |
Length | 48 |
Height | 0.75 |
Details
Material | Nylon |
Color | Green |
Weight | 38 |
Specific Gravity (73 Deg: g/cm3) | 1.14 |
Max. Recommended Use Temp (Deg:F) | 220 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.5 |
Tensile Strength (psi @ 73 Deg;) | 10000 |
Flexural Strength (psi @ 73 Deg: F) | 13000 |
Description
Oil-Filled Nylon (green Color): - A special formulation of Liquid Lubricant encapsulated during manufacture, provides for true lubrication at the bearing surface. It is offered for applications where maintenance lubrication is difficult or impossible. Oil-filled Nylon also, limits moisture adsorption, making it an ideal bearing material for submerged or critical tolerance applications. Also See Nyloil® Green Oil-Filled Nylon is also available in NATURAL-OIL for Food Contact applications. The absence of Pigment (NATURAL COLOR) permits this grade to conform with FDA Regulations 21 CFR, Sec. 177.15 and USDA 3A Sanitary Standards 20-17 for direct contact with food. See Nyloil FG Food Grade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 120 in L, 36 in W, 0.75 in H, Galvanized Steel Finish (22125S075-C10)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125R100-C6)
- ZORO SELECT SBR Sheet, 60A, 36"x24"x0.125", Black (BULK-RS-SBR60-84)
- ZORO SELECT Stainless Hex Bar, 6 in Overall L (3H.312-6)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 1.000 Thick, 12 X 24 (STFE1.000V-12X24)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.375 X 48.000 X 96.000 [Each] (SPETGCL.375X48.000X96.000)
- PROFESSIONAL PLASTICS Salmon Model Plank MP-1065, 2.000 X 24.000X 60.000 [Each] (SMODELPLANK2.000X24X60MP1065)
- PROFESSIONAL PLASTICS Natural Paper Phenolic Sheet, 1.000 Thick, 36 X 48 (SPAPNA1.000-36X48)
- PROFESSIONAL PLASTICS Clear Tuffak 15 Polycarbonate Sheet, 0.375 X 48.000 X 96.000 [Each] (SPCM15CL.375X48.000X96.000)
- PROFESSIONAL PLASTICS White FRP3 FM4910 Flame-Retardant Polypropylene Sheet, 0.750 X 48.000 (SPROFRP3.750X48.000X96.000)
- USA INDUSTRIALS PVC Plastic Sheet 2 ft L x 2 ft W x 1/4 in Thick (BULK-PS-PVC-60)
- Professional Plastics Plastic Sheets