Shop All Plastic Sheets
Professional Plastics
Green-Black Micarta KHS200 Sheet, 0.236 X 39.000 X 79.000 [Each]
Mfr # SKHS200GNBK.236X39.000X79.000
Zoro # G800913477
product price: $1,981.99
/ea
Free Shipping & Returns
$1,981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 79
- Height 0.236
- Material Micarta
- Weight 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SKHS200GNBK.236X39.000X79.000
- Zoro # G800913477
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 79 |
Height | 0.236 |
Width | 39 |
Details
Color | Green |
Material | Micarta |
Weight | 61 |
Specific Gravity (73 Deg: g/cm3) | 2.2 |
Description
Micarta KHS200 Knife Handle Stock is a sturdy, durable phenolic laminate for knife handles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Roll, 309 SS, 0.002 Thx24 In W, 100 Ft (4UGL4)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (5M062B3X3/32C-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.282 in Overall Width, Style: Rubber Look (2200SB7X1/16-250)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Roll, 36"x10 ft., Black, 70A (BULK-RS-NHS70-205)
- PROFESSIONAL PLASTICS Clear R7800 Impact Modified Acrylic W/ Clear Routable Masked Sheet, 0 (SACRR7800.187X36.000X42.0CERTM)
- PROFESSIONAL PLASTICS Black Utility Grade HDPE Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDPEBK.500X48.000X96-UTILITY)
- PROFESSIONAL PLASTICS White#7328 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRWH7328.125EP-12X12)
- PROFESSIONAL PLASTICS Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRGY2074.125EP-12X12)
- PROFESSIONAL PLASTICS 2MM White Celtec Exp PVC Sheet (S), 0.078 X 48.000 X 96.000 [Each] (SPVCEL.079X48.000X96.000WHV)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 18 X 24 (SABSWH.125HC1-18X24)
- ONLINEMETALS Aluminum Bar-Square 12 L x 0.25 W x (26160)
- Professional Plastics Plastic Sheets