Shop All Plastic Sheets
Professional Plastics
Gray/Black Gravoply ES 29496, 0.062 X 24.000 X 48.000 [Each]
Mfr # SGRAV.062X24X48GYBK
Zoro # G900932057
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Length 48
- Height 0.062
- Weight 4
- Material Gravoply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SGRAV.062X24X48GYBK
- Zoro # G900932057
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Height | 0.062 |
Width | 24 |
Details
Color | Gray |
Weight | 4 |
Material | Gravoply |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Gravoply 1® is constructed with a standard .010" cap layer and perfect for most any indoor application. Coming standard with a satin surface finish, Gravoply 1 now has many matte and textured color options available as well. Interior signage Industrial identification Satin finish for Gravoply 1 Matte finish for Gravoply Decor Engraving depth .012" - .014" 2-ply or 3-ply Many colors and thicknesses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Sheet, 60A, 24"x24"x3/16", Blue (BULK-RS-H60MD-39)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X125BT-100)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In, 25 Ft. (ZUSA-RC-1785)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.236" Thick (PS-PC-SR-192)
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.093 Thick, 48 X 48 (SHDPENA.093SR-48X48)
- PROFESSIONAL PLASTICS Clear Lumen XT LW7 Polycarbonate Sheet, 0.060 X 48.000 X 96.000 [Each (SPCLW7CL.060X48.000X96LUMENXT)
- PROFESSIONAL PLASTICS Natural Paper Phenolic Sheet, 1.000 Thick, 36 X 48 (SPAPNA1.000-36X48)
- PROFESSIONAL PLASTICS Pomalloy SD ESD Acetal Sheet, 0.250 Thick, 24 X 24 (SACESD.250PP-24X24)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.220 X 48.000 X 96.000 [Ea (SACR.220X48.000X96.000CEF)
- PROFESSIONAL PLASTICS 10MM White Komacel Sheet, 0.394 X 48.000 X 96.000 [Each] (SPVCEL.394X48.000X96.000WHKOMC)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 1" W x 1" Thick (BULK-PS-UHMW-158)
- Professional Plastics Plastic Sheets