Shop All Plastic Sheets
Professional Plastics
Gray#7130 Polycarbonate Sheet, 0.093 X 48.000 X 96.000 [Each]
Mfr # SPCGY7130.093X48.000X96.000
Zoro # G500906991
product price: $154.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$154.99
Free 30-Day Returns
Key Features
- Color Gray
- Weight 20
- Length 96
- Material Polycarbonate
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPCGY7130.093X48.000X96.000
- Zoro # G500906991
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 48 |
Height | 0.093 |
Details
Color | Gray |
Weight | 20 |
Material | Polycarbonate |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.9 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Max. Recommended Use Temp (Deg:F) | 250 |
Heat Deflection Temp. (264 psi) Deg:F | 270 |
Dielectric Strength (volts/mil) | 390 |
Tensile Strength (psi @ 73 Deg;) | 9500 |
UL94 Flammability Rating Method: UL 94 | H-B |
Flexural Strength (psi @ 73 Deg: F) | 15000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 60 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.3 |
Description
Polycarbonate Sheet offers superior durability, unmatched design flexibility and structural integrity that easily surpasses laminated glass and acrylic alternatives. Polycarbonate sheet (Standard General-Purpose Glazing Grade) will transmit 86% of light. This product is UV stabilized, has a heat deflection temperature of 270°F at 264 PSI, and has a smoke density rating less than 75. Polycarbonate glazing sheet is available in solar gray and bronze in thicknesses from .080" to .500". This uncoated polycarbonate sheet is the standard grade for general purpose applications and can be used for economical protection against breakage or intrusion. A better insulator than glass, PC sheet contributes to lower energy costs. Impact-Resistant Riot Protection - Will Not Shatter Like Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 12 in L, 3 1/8 in Dia. (18R3.125-12)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2 in W (ha.25x2-72)
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.750" Thick (2VER1)
- FIBERGRATE W-Beam, ISOFR, Gray, 6x6 In, 3/8 In Th, 20 Ft (871130)
- PROFESSIONAL PLASTICS Natural PTFE Sheet, 0.125 X 48.000 X 48.000 [Each] (STFE.125X48.000X48.000M)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 12 X 24 (SPLEXICL.250-12X24)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 X 48.000 X 96.000 [Each] (SABSWH.125X48.000X96.000HC1)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.010 X 24.000 X 36.000 [Each] (SNOMEX410.010X24.000X36.000)
- PROFESSIONAL PLASTICS Black Plastazote LD45 Foam Sheet, 0.250 X 39.400 X 78.700 [Each] (SFOAMLD45.250X39.400X78.700BK)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 12 X 12 (SACR.062CEF-12X12)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.500" Thick (BULK-PS-PC-626)
- Professional Plastics Plastic Sheets