Shop All Plastic Sheets
Professional Plastics
Gray#2515 Cast Acrylic Paper-Masked Sheet, 0.125 X 48.000 X 96.000 [E
Mfr # SACRGY2515.125X48.000X96.000CP
Zoro # G200906819
product price: $239.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$239.99
Free 30-Day Returns
Key Features
- Material Plexiglass
- Width 48
- Height 0.125
- Color Gray
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACRGY2515.125X48.000X96.000CP
- Zoro # G200906819
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Height | 0.125 |
Length | 96 |
Details
Material | Plexiglass |
Color | Gray |
Weight | 26 |
Max. Recommended Use Temp (Deg:F) | 200 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Dielectric Strength (volts/mil) | 400 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
FDA Compliant | Yes |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Description
CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Sheet, 36 in L, 36 in W (9662_36_36)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 8ft Length - Black (20-109)
- ZORO SELECT Rod, 4140, 3 In Dia x 1 Ft L, BHN 241 (2HKP7)
- ZORO SELECT Gray Polycarbonate Angle Stock, 3 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-12)
- PROFESSIONAL PLASTICS Natural HDPE Puckboard Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250PB-48X48)
- PROFESSIONAL PLASTICS Clear Extruded Paper-Masked Sheet (E), 0.187 Thick, 24 X 24 (SACR.187CEPE-24X24)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.250 Thick, 48 X 96 (SCANNA.250C-48X96)
- PROFESSIONAL PLASTICS White/Black Gravoply 2 21919, 0.062 X 24.000 X 48.000 [Each] (SGRAV2.062X24X48WHBK21919)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.187 Thick, 12 X 12 (SACR.187CEF-12X12)
- PROFESSIONAL PLASTICS Delrin AF Blend Sheet, 0.187 X 24.000 X 48.000 [Each] (SDELAF.187X24.000X48.000)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 4" W x 2" Thick (BULK-PS-UHMW-280)
- Professional Plastics Plastic Sheets