Shop All Plastic Sheets
Professional Plastics
Gray#2064 Extruded Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.00
Mfr # SACRGY2064.500X48.000X96.000EP
Zoro # G300908157
product price: $487.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$487.99
Free 30-Day Returns
Key Features
- Color Gray
- Weight 103
- Width 48
- Length 96
- Material Plexiglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACRGY2064.500X48.000X96.000EP
- Zoro # G300908157
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 96 |
Height | 0.5 |
Details
Color | Gray |
Weight | 103 |
Material | Plexiglass |
Dielectric Strength (volts/mil) | 400 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Max. Recommended Use Temp (Deg:F) | 200 |
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" High Grade Neoprene Rubber Strip, 4"x36", Black, 60A (BULK-RS-NHS60-929)
- M-D M-D Aluminum Sheet, Union Jack, 56000, 36"L x 24"W x 1/5" Thick, Black (56000)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22188R100-C3)
- ZORO SELECT Tool Steel Rod, 6 in L, 6 in Dia. (DCFA2R6-6)
- PROFESSIONAL PLASTICS Clear Polyethylene Film - Polyfilm Rolls, 0.020 X 20 FT X 100 FT [Eac (SPE.020X20FTX100FT)
- PROFESSIONAL PLASTICS Natural Ertalyte PET-P Sheet (Q), 0.375 X 24.000 X 48.000 [Each] (SPETNA.375X24.000X48.000Q)
- PROFESSIONAL PLASTICS Natural 30%GLASS-FILLED PEEK Sheet, 1.250 X 24.000 X 48.000 [Each] (SPEEKGL30NA1.250X24.000X48.000)
- PROFESSIONAL PLASTICS Green Colorboard HDPE Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDPEGN.500X48X96COLORBOARD)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 08 X 10 (SPLEXICL.250-08X10)
- PROFESSIONAL PLASTICS Gray CPVC Sheet, 1.250 X 48.000 X 96.000 [Each] (SCPVCGY1.250X48.000X96.000)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.063" Thick (1ZAZ8)
- Professional Plastics Plastic Sheets