Shop All Plastic Sheets
Professional Plastics
Gray Starlite XL Sheet, 0.500 X 48.000 X 96.000 [Each]
Mfr # SSTARLTGY.500X48.000X96.000
Zoro # G900914077
product price: $231.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$231.99
Free 30-Day Returns
Key Features
- Color Gray
- Material StarLite
- Height 0.5
- Width 48
- Weight 79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SSTARLTGY.500X48.000X96.000
- Zoro # G900914077
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.5 |
Width | 48 |
Length | 96 |
Details
Color | Gray |
Material | StarLite |
Weight | 79 |
Specific Gravity (73 Deg: g/cm3) | 0.9 |
Description
King StarLiteĀ® XL is a lightweight cellular polymer that replaces plywood upholstery backing on boats. It can be easily formed into curved shapes, holds staples firmly, and cannot rot. King StarLiteĀ® XL is environmentally stabilized to withstand harsh marine conditions, as do its companion products, such as King StarBoardĀ® Starlite XL resists odor, even in wet environments and is an excellent substrate for mounting instruments. It is able to securely hold staples and screws. Applications:Cutting Boards, Deck Component and Equipment Mounts, Cockpit Covers, Tackle Centers, Recess Hatches and Bait Well Covers, Electronics Mountings, Doorstops and Thresholds. Thicknesses: 1/4", 1/2", 3/4" & 1" Available in large sheets up to 60" x 96" - Custom sheet sizes also available. We can manufacture your custom boat components on our cnc router for smooth rounded edges. Send us your dimensions for a custom quotation today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALOMA SS Shim, Type A, 0.005In, 300 Series, PK20 (A - 0.005)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.063" Thick (1ZBB2)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W (BULK-RS-NAT40-94)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 5/8" Dia. (15332_72_0)
- PROFESSIONAL PLASTICS Black Plastazote LD45 Foam Sheet, 0.188 X 39.400 X 78.700 [Each] (SFOAMLD45.187X39.400X78.700BK)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACR.125CEP-24X24)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Polycarbonate Sheet, 0.25 Thick, 24 X 48 (SPCCL.250LEX9034-24X48)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.375 Thick, 12 X 12 (SACR.375CEP-12X12)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.031 X 48.000 X 96.000 [Each] (SLDPENA.031X48.000X96.000)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.031 Thick, 24 X 36 (SFR4NA.031-24X36)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 48" W x 0.250" Thick (1UTV1)
- Professional Plastics Plastic Sheets