Shop All Plastic Tube Stock
Professional Plastics
Gray PVC Square Tube, 1.922 ID X 2.000 OD, 10 FT
Mfr # TPVCSQGY1.922X2.000-10
Zoro # G400899942
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 72
- Width 8
- Height 2
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPVCSQGY1.922X2.000-10
- Zoro # G400899942
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 72 |
Width | 8 |
Height | 2 |
Details
Color | Gray |
Weight | 3 |
Specific Gravity (73 Deg: g/cm3) | 1.1 |
Description
PVC Type 1 Square PVC Tubular Bars are available from Professional Plastics. Standard Color: Grey Standard Lengths: 10 Foot Note: This item may be cut-in-half for shipping via UPS or FedEx unless otherwise requested by the customer. Lengths greater than 96" long are more expensive to ship.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 0.188" Thick (1YYH4)
- ZORO SELECT Roll, SBR, 1/4 in. Thick, 5 ft., 70A (BULK-RS-SBR75-59)
- ZORO SELECT Amber Polyimide Film Stock 12" L x 12" W x 0.002" Thick (BULK-PF-PI-2)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 36"x15 ft., Black, 40A (BULK-RS-N40-937)
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 2.75 ID X 3.50 OD [Ft] (TNYLMD2.750X3.500)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC6.750X7.000)
- PROFESSIONAL PLASTICS Tygothane C-210A TUBE-AEM02053, 0.750 ID X 1.000 OD X 100 FT [Each] (TTYC210A.750X1.00X100FT)
- PROFESSIONAL PLASTICS Tygothane C210A Urethane Tube, 0.625 ID X .750 OD X 100 FT [Each] (TTYC210A.625X.750X100FT)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC6.000X6.750)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L (TLINNA.500X.625X48.000LE)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L (TLINNA.250X.437X48.000LE)
- Professional Plastics Plastic Tube Stock