Shop All Plastic Tube Stock
Professional Plastics
Gray PVC Square Tube, 1.484 ID X 1.562 OD, 10 FT
Mfr # TPVCSQGY1.484X1.562-10
Zoro # G200899920
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 72
- Weight 2
- Width 6.248
- Height 1.562
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPVCSQGY1.484X1.562-10
- Zoro # G200899920
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 72 |
Width | 6.248 |
Height | 1.562 |
Details
Color | Gray |
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.1 |
Description
PVC Type 1 Square PVC Tubular Bars are available from Professional Plastics. Standard Color: Grey Standard Lengths: 10 Foot Note: This item may be cut-in-half for shipping via UPS or FedEx unless otherwise requested by the customer. Lengths greater than 96" long are more expensive to ship.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Square Bar, 12" Overall L (426_12_0)
- E. JAMES Sheet Rubber, 1/8, 24" X 5ft Neo Economy 70 (50070-1/8X24X5)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-6)
- ZORO SELECT Carbon Steel Rod, 4 ft L, 3/16 in Dia. (4790_48_0)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC5.750X6.500)
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 3.00 ID X 4.50 OD X 26.000 [Each] (TNYLMD3.000X4.500X26.000)
- PROFESSIONAL PLASTICS Orange Tube Caps 3 L (HCAP.375ORANGEENDCAP-2000PCS)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC5.750X6.000)
- PROFESSIONAL PLASTICS Natural Delrin 60 L (TDELNA1.000X1.250-5)
- PROFESSIONAL PLASTICS Platinum Silicone 12 L (TSILMED.250X.375X50FTPLATINUM)
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 3/4 in Inside Dia, 1 in Outside Dia (1UWN6)
- Professional Plastics Plastic Tube Stock