Shop All Plastic Sheets
Professional Plastics
Gray PVC Sheet, 0.500 X 48.000 X 96.000 [Each]
Mfr # SPVCGY.500X48.000X96.000
Zoro # G600899919
product price: $378.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$378.99
Free 30-Day Returns
Key Features
- Color Gray
- Material PVC
- Length 96
- Width 48
- Weight 131
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPVCGY.500X48.000X96.000
- Zoro # G600899919
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 48 |
Height | 0.5 |
Details
Color | Gray |
Material | PVC |
Weight | 131 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Dielectric Strength (volts/mil) | 544 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 6.1 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 0.9 |
Tensile Elongation at Break (% @ 73 Deg: F) | 29 |
Max. Recommended Use Temp (Deg:F) | 140 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Heat Deflection Temp. (264 psi) Deg:F | 176 |
Tensile Strength (psi @ 73 Deg;) | 7000 |
Description
PVC Sheets & PVC Rods (Standard TYPE 1 - DARK GRAY Color) is available from stock in dozens of sizes. PVC is the most widely used member of the vinyl family. Common applications include chemical processing tanks, valves, fittings & piping systems. PVC Sheets, Rods & Tubes offer excellent corrosion and weather resistance. PVC Sheet and PVC Rod have a high strength-to-weight ratio and is a good electrical and thermal insulator. PVC is also self-extinguishing per UL flammability tests. PVC may be used to temperatures of 140°F (60°C). Available in rigid PVC Sheets, Rods, and Tube. For Higher Temperature Performance, consider CPVC (Note: Higher Price).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-229)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0075" Thickness, Pk20 (42107)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3/4" Dia. (1YVP7)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.050", Pk10 (MSD050-10)
- PROFESSIONAL PLASTICS Clear Polyethylene Film - Polyfilm Rolls, 0.006 X 20 FT X 100 FT [Eac (SPE.006X20FTX100FT)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.500 Thick, 12 X 12 (SHDPENA.500-12X12)
- PROFESSIONAL PLASTICS Clear Prismatic Acrylic Sheet, 0.110 X 24 X 48 (25 Sheet Case) [Case] (SACRPRISCL.110X24.0X48.0-25PCS)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.220 X 24.000 X 60.000 [Ea (SACR.220X24.000X60.000CEF)
- PROFESSIONAL PLASTICS Richlite 1000 Sheet, 0.500 Thick, 48 X 96 (SRICH.500-48X96)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.375 Thick, 12 X 24 (SHASC276.375-12X24)
- ZORO SELECT Off-White HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM78)
- Professional Plastics Plastic Sheets