Shop All Plastic Sheets
Professional Plastics
Gray PVC Sheet, 0.500 Thick, 48 X 96
Mfr # SPVCGY.500-48X96
Zoro # G900899886
product price: $371.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$371.99
Free 30-Day Returns
Key Features
- Color Gray
- Height 0.5
- Width 48
- Length 96
- Weight 131
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPVCGY.500-48X96
- Zoro # G900899886
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.5 |
Width | 48 |
Length | 96 |
Details
Color | Gray |
Weight | 131 |
Material | PVC |
Heat Deflection Temp. (264 psi) Deg:F | 176 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 0.9 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 6.1 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Tensile Elongation at Break (% @ 73 Deg: F) | 29 |
Dielectric Strength (volts/mil) | 544 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Tensile Strength (psi @ 73 Deg;) | 7000 |
Max. Recommended Use Temp (Deg:F) | 140 |
Description
PVC Sheets & PVC Rods (Standard TYPE 1 - DARK GRAY Color) is available from stock in dozens of sizes. PVC is the most widely used member of the vinyl family. Common applications include chemical processing tanks, valves, fittings & piping systems. PVC Sheets, Rods & Tubes offer excellent corrosion and weather resistance. PVC Sheet and PVC Rod have a high strength-to-weight ratio and is a good electrical and thermal insulator. PVC is also self-extinguishing per UL flammability tests. PVC may be used to temperatures of 140°F (60°C). Available in rigid PVC Sheets, Rods, and Tube. For Higher Temperature Performance, consider CPVC (Note: Higher Price).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, SBR, 1/2 Th x 6 In W, 10 Ft, Black (BULK-RS-SBRHS60-69)
- ONLINEMETALS 0.5" Copper Round Bar 101-H04 (13899)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 24"x12", 60A (BULK-RS-S60-818)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1/2" Thick (BULK-PS-UHMW-226)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.250 Thick, 48 X 96 (SHDPENA.250-48X96)
- PROFESSIONAL PLASTICS Marinite I Sheet, 2.000 X 24.000 X 24.000 [Each] (SMARINITE2.000X24.000X24.000)
- PROFESSIONAL PLASTICS Black Formex GK-30 Flame-Retardant PP Sheet, 0.030 X 24.000 X 48.000 (SPROFRBK.030X24.000X48.000GK30)
- PROFESSIONAL PLASTICS White/White Starboard Sheet, 0.375 X 54.000 X 96.000 [Each] (SSTARWW.375X54.000X96.000)
- PROFESSIONAL PLASTICS Natural UHMW Sheet, 0.500 Thick, 48 X 120 (SUHMWNA.500-48X120)
- PROFESSIONAL PLASTICS Orange Colorboard HDPE Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPEOR.250X48X96COLORBOARD)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 16" W x 1/8" Thick (BULK-PS-UHMWB-10)
- Professional Plastics Plastic Sheets