Shop All Plastic Sheets
Professional Plastics
Gray PVC Sheet, 0.250 Thick, 48 X 96
Mfr # SPVCGY.250-48X96
Zoro # G700900003
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$267.99
Free 30-Day Returns
Key Features
- Color Gray
- Width 48
- Material PVC
- Length 96
- Weight 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SPVCGY.250-48X96
- Zoro # G700900003
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 96 |
Height | 0.25 |
Details
Color | Gray |
Material | PVC |
Weight | 66 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 0.9 |
Tensile Strength (psi @ 73 Deg;) | 7000 |
Dielectric Strength (volts/mil) | 544 |
Heat Deflection Temp. (264 psi) Deg:F | 176 |
Max. Recommended Use Temp (Deg:F) | 140 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Tensile Elongation at Break (% @ 73 Deg: F) | 29 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 6.1 |
Description
PVC Sheets & PVC Rods (Standard TYPE 1 - DARK GRAY Color) is available from stock in dozens of sizes. PVC is the most widely used member of the vinyl family. Common applications include chemical processing tanks, valves, fittings & piping systems. PVC Sheets, Rods & Tubes offer excellent corrosion and weather resistance. PVC Sheet and PVC Rod have a high strength-to-weight ratio and is a good electrical and thermal insulator. PVC is also self-extinguishing per UL flammability tests. PVC may be used to temperatures of 140°F (60°C). Available in rigid PVC Sheets, Rods, and Tube. For Higher Temperature Performance, consider CPVC (Note: Higher Price).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83061)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.46375 in Overall Width, Style: Trim with a Top Bulb (5M062B3X3/32A-25)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 5/8" Dia. (69649127)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.050", Pk10 (MSC050-10)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.125 Thick, 36 X 48 (SCANNA.125CE-36X48)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.062 X 48.000 X 96.000 [Each (SPCCL.062X48.000X96.000PM)
- PROFESSIONAL PLASTICS White His Sheet, 0.060 X 48.000 X 96.000 [Each] (SHISWH.060X48.000X96.000)
- PROFESSIONAL PLASTICS Green Colorboard HDPE Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDPEGN.500X48X96COLORBOARD)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.500 X 36.000 X 48.000 [Each] (SCANNA.500X36.000X48.000CE)
- PROFESSIONAL PLASTICS Natural Paper Phenolic Sheet, 1.000 Thick, 36 X 48 (SPAPNA1.000-36X48)
- ZORO SELECT Clear PETG Sheet Stock 96" L x 48" W x 0.250" Thick (1UTW3)
- Professional Plastics Plastic Sheets