Shop All Plastic Sheets
Professional Plastics
Gray PVC Sheet, 0.187 X 48.000 X 96.000 [Each]
Mfr # SPVCGY.187X48.000X96.000
Zoro # G900900018
product price: $209.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$209.99
Free 30-Day Returns
Key Features
- Color Gray
- Length 96
- Height 0.187
- Width 48
- Weight 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPVCGY.187X48.000X96.000
- Zoro # G900900018
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Height | 0.187 |
Width | 48 |
Details
Color | Gray |
Weight | 49 |
Material | PVC |
Heat Deflection Temp. (264 psi) Deg:F | 176 |
Max. Recommended Use Temp (Deg:F) | 140 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 6.1 |
Tensile Elongation at Break (% @ 73 Deg: F) | 29 |
Tensile Strength (psi @ 73 Deg;) | 7000 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Dielectric Strength (volts/mil) | 544 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 0.9 |
Description
PVC Sheets & PVC Rods (Standard TYPE 1 - DARK GRAY Color) is available from stock in dozens of sizes. PVC is the most widely used member of the vinyl family. Common applications include chemical processing tanks, valves, fittings & piping systems. PVC Sheets, Rods & Tubes offer excellent corrosion and weather resistance. PVC Sheet and PVC Rod have a high strength-to-weight ratio and is a good electrical and thermal insulator. PVC is also self-extinguishing per UL flammability tests. PVC may be used to temperatures of 140°F (60°C). Available in rigid PVC Sheets, Rods, and Tube. For Higher Temperature Performance, consider CPVC (Note: Higher Price).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.250", 3/4" W, 3 ft. (CUREC00540)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Black (1001311)
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 25 Ft (ZUSA-RC-1014)
- ZORO SELECT Rod, Aluminum, 6061, 1 3/4 In Dia x 6 Ft L (61R1.75-72)
- PROFESSIONAL PLASTICS Clear Bullet Resist Polycarbonate Sheet, 0.750 X 48.000 X 96.000 [Eac (SPCBRCL.750X48.000X96.000)
- PROFESSIONAL PLASTICS Marinite I Sheet, 2.000 X 24.000 X 24.000 [Each] (SMARINITE2.000X24.000X24.000)
- PROFESSIONAL PLASTICS Green Cutting Board Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDCBGN.500X48.000X96.000)
- PROFESSIONAL PLASTICS White#7328 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACRWH7328.125EP-24X24)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Film-Masked Sheet, 0.250 Thick, 48 X 48 (SACR.250CCF-48X48)
- PROFESSIONAL PLASTICS White Polypropylene Sheet, 0.250 X 48.000 X 96.000 [Each] (SPROWH.250X48.000X96.000)
- PROFESSIONAL PLASTICS Natural UHMW Sheet, 0.500 Thick, 48 X 120 (SUHMWNA.500-48X120)
- Professional Plastics Plastic Sheets