Shop All Plastic Sheets
Professional Plastics
Gray PVC Sheet, 0.187 Thick, 12 X 12
Mfr # SPVCGY.187-12X12
Zoro # G700899888
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Height 0.187
- Material PVC
- Length 12
- Weight 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SPVCGY.187-12X12
- Zoro # G700899888
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.187 |
Length | 12 |
Width | 12 |
Details
Color | Gray |
Material | PVC |
Weight | 49 |
Heat Deflection Temp. (264 psi) Deg:F | 176 |
Max. Recommended Use Temp (Deg:F) | 140 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 6.1 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 0.9 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Dielectric Strength (volts/mil) | 544 |
Tensile Strength (psi @ 73 Deg;) | 7000 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Tensile Elongation at Break (% @ 73 Deg: F) | 29 |
Description
PVC Sheets & PVC Rods (Standard TYPE 1 - DARK GRAY Color) is available from stock in dozens of sizes. PVC is the most widely used member of the vinyl family. Common applications include chemical processing tanks, valves, fittings & piping systems. PVC Sheets, Rods & Tubes offer excellent corrosion and weather resistance. PVC Sheet and PVC Rod have a high strength-to-weight ratio and is a good electrical and thermal insulator. PVC is also self-extinguishing per UL flammability tests. PVC may be used to temperatures of 140°F (60°C). Available in rigid PVC Sheets, Rods, and Tube. For Higher Temperature Performance, consider CPVC (Note: Higher Price).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, Al, 6061, 1/4 x 12 x 12 In (61P.25X12-12)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/16"T x 36"W x 10 Ft L (BULK-RS-V75-205)
- GLAZELOCK 1/4" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Black 500pc/box (GLZ10-S)
- ZORO SELECT Rubber Strip, Silicone, 1/16"Th, 36"x2", 50A (BULK-RS-S50FDA-273)
- PROFESSIONAL PLASTICS Natural Polypropylene Sheet, 0.030 X 48.000 X 96.000 [Each] (SPRONA.030X48.000X96.000)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Polycarbonate Sheet, 0.125 Thick, 48 X 48 (SPCCL.125GP Polycarbonate-48X48)
- PROFESSIONAL PLASTICS 5% Borated HDPE Sheet, 2.000 X 48.000 X 96.000 [Each] (SHDPEBOR52.000X48.000X96.000)
- PROFESSIONAL PLASTICS Clear P99 Non-Glare Extruded Acrylic Film-Masked, 0.098 Thick, 48 X (SACRNGP99.098CEF-48X48)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.080 Thick, 24 X 48 (SACR.080CEF-24X48)
- PROFESSIONAL PLASTICS Seafoam Seaboard Sheet, 0.750 X 54.000 X 96.000 [Each] (SSEASF.750X54.000X96.000)
- ONLINEMETALS Plastic Aluminum Rectangle Bar 6063 12 L x 12 W x 0.625 Thick (6426)
- Professional Plastics Plastic Sheets