Shop All Plastic Sheets
Professional Plastics
Gray PVC Sheet, 0.125 Thick, 48 X 96
Mfr # SPVCGY.125-48X96
Zoro # G300899882
product price: $137.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$137.99
Free 30-Day Returns
Key Features
- Color Gray
- Weight 33
- Width 48
- Length 96
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPVCGY.125-48X96
- Zoro # G300899882
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 96 |
Height | 0.125 |
Details
Color | Gray |
Weight | 33 |
Material | PVC |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 6.1 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 0.9 |
Dielectric Strength (volts/mil) | 544 |
Tensile Strength (psi @ 73 Deg;) | 7000 |
Max. Recommended Use Temp (Deg:F) | 140 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Heat Deflection Temp. (264 psi) Deg:F | 176 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 29 |
Description
PVC Sheets and PVC Rods (Stand ard TYPE 1 - DARK GRAY Color) is available from stock in dozens of sizes. PVC is the most widely used member of the vinyl family. Common applications include chemical processing tanks, valves, fittings and piping systems. PVC Sheets, Rods and Tubes offer excellent corrosion and weather resistance. PVC Sheet and PVC Rod have a high strength-to-weight ratio and is a good electrical and thermal insulator. PVC is also self-extinguishing per UL flammability tests. PVC may be used to temperatures of 140°F (60°C). Available in rigid PVC Sheets, Rods, and Tube. For Higher Temperature Performance, consider CPVC (Note: Higher Price).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.015", Pk20 (MSE015)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (13509_12_36)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.100", Pk5 (MSC100-5)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0200x1ID, Pk10 (25213)
- PROFESSIONAL PLASTICS White His Sheet, 0.015 X 48.000 X 96.000 [Each] (SHISWH.015X48.000X96.000)
- PROFESSIONAL PLASTICS Blue Tivar 88 UHMW Sheet, 0.625 X 48.000 X 120.000 [Each] (SUHMW88BL.625X48.000X120.000)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.125 Thick X 12 Inch Wide [Sqft] (STURB.125)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.375 Thick, 12 X 24 (SHASC276.375-12X24)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Polycarbonate Sheet, 0.187 X 48 X 96 Each (SPCCL.187X48.000X96.0GP Polycarbonate9034)
- PROFESSIONAL PLASTICS 12MM White Exp PVC Sheet, 0.472 X 48.000 X 96.000 [Each] (SPVCEL.472X48.000X96.000WH)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 1/16" Thick (BULK-PS-CAC-2)
- Professional Plastics Plastic Sheets