Shop All Plastic Sheets
Professional Plastics
Gray PVC Sheet, 0.125 Thick, 12 X 12
Mfr # SPVCGY.125-12X12
Zoro # G500899842
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material PVC
- Weight 33
- Length 12
- Height 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPVCGY.125-12X12
- Zoro # G500899842
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 12 |
Height | 0.125 |
Width | 12 |
Details
Color | Gray |
Material | PVC |
Weight | 33 |
Tensile Elongation at Break (% @ 73 Deg: F) | 29 |
Max. Recommended Use Temp (Deg:F) | 140 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Heat Deflection Temp. (264 psi) Deg:F | 176 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 0.9 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 6.1 |
Dielectric Strength (volts/mil) | 544 |
Tensile Strength (psi @ 73 Deg;) | 7000 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
PVC Sheets & PVC Rods (Standard TYPE 1 - DARK GRAY Color) is available from stock in dozens of sizes. PVC is the most widely used member of the vinyl family. Common applications include chemical processing tanks, valves, fittings & piping systems. PVC Sheets, Rods & Tubes offer excellent corrosion and weather resistance. PVC Sheet and PVC Rod have a high strength-to-weight ratio and is a good electrical and thermal insulator. PVC is also self-extinguishing per UL flammability tests. PVC may be used to temperatures of 140°F (60°C). Available in rigid PVC Sheets, Rods, and Tube. For Higher Temperature Performance, consider CPVC (Note: Higher Price).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-N70-11)
- ZORO SELECT Silicone Strip, 70A, 36"x2"x0.125", Red (BULK-RS-SFR70-48)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.58 in Overall Width, Style: Trim with a Top Bulb (3062B3X1/32A-25)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 1/2" Thick (BULK-PS-PVC-336)
- PROFESSIONAL PLASTICS Pewter Gray#52001 Kydex T P3 SH, 0.187 X 48.000 X 96.000 [Each] (SKYDT.187X48X96GRY52001P3)
- PROFESSIONAL PLASTICS Gray#2064 Extruded Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.00 (SACRGY2064.500X48.000X96.000EP)
- PROFESSIONAL PLASTICS White Polypropylene Sheet, 0.500 X 48.000 X 96.000 [Each] (SPROWH.500X48.000X96.000)
- PROFESSIONAL PLASTICS White#2447 Extruded Acrylic Film-Masked Sheet, 0.125 Thick, 24 X 24 (SACRWH2447.125EF-24X24)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.031 X 36.000 X 48.000 [Each] (SCANNA.031X36.000X48.000C)
- PROFESSIONAL PLASTICS Natural UHMW Sheet, 0.125 Thick, 12 X 12 (SUHMWNA.125-12X12)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 48" W x 0.250" Thick (3HMP2)
- Professional Plastics Plastic Sheets