Shop All Plastic Sheets
Professional Plastics
Gray PVC Sheet, 0.062 Thick, 48 X 48
Mfr # SPVCGY.062-48X48
Zoro # G500899903
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Weight 17
- Height 0.062
- Material PVC
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPVCGY.062-48X48
- Zoro # G500899903
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.062 |
Width | 48 |
Length | 48 |
Details
Color | Gray |
Weight | 17 |
Material | PVC |
Max. Recommended Use Temp (Deg:F) | 140 |
Tensile Elongation at Break (% @ 73 Deg: F) | 29 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 0.9 |
Tensile Strength (psi @ 73 Deg;) | 7000 |
Heat Deflection Temp. (264 psi) Deg:F | 176 |
Dielectric Strength (volts/mil) | 544 |
UL94 Flammability Rating Method: UL 94 | V-0 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 6.1 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
PVC Sheets & PVC Rods (Standard TYPE 1 - DARK GRAY Color) is available from stock in dozens of sizes. PVC is the most widely used member of the vinyl family. Common applications include chemical processing tanks, valves, fittings & piping systems. PVC Sheets, Rods & Tubes offer excellent corrosion and weather resistance. PVC Sheet and PVC Rod have a high strength-to-weight ratio and is a good electrical and thermal insulator. PVC is also self-extinguishing per UL flammability tests. PVC may be used to temperatures of 140°F (60°C). Available in rigid PVC Sheets, Rods, and Tube. For Higher Temperature Performance, consider CPVC (Note: Higher Price).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (19958_72_0)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1/2" Thick (PS-UHMW-ESD-4)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 70A (BULK-RS-NHS70-208)
- ZORO SELECT White UHMW Roll Stock 50 ft L x 4" W x 0.080" Thick (4CDA6)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.250 Thick, 48 X 96 (SABSBK.250HC1-48X96)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 48 X 96 (SABSWH.125HC1-48X96)
- PROFESSIONAL PLASTICS Natural HDPE Puckboard Sheet, 0.500 Thick, 24 X 24 (SHDPENA.500PB-24X24)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 12 X 12 (SPLEXICL.250-12X12)
- PROFESSIONAL PLASTICS Gray PVC Sheet - Vycom, 0.750 Thick, 48 X 48 (SPVCGY.750V-48X48)
- PROFESSIONAL PLASTICS Natural HDPE Puckboard Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250PB-48X48)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.125" Thick (1ZBB3)
- Professional Plastics Plastic Sheets