Shop All Plastic Sheets
Professional Plastics
Gray PVC Sheet, 0.062 Thick, 24 X 48
Mfr # SPVCGY.062-24X48
Zoro # G200899760
original price:
$18.25
18% off
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Weight 17
- Height 0.062
- Length 48
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SPVCGY.062-24X48
- Zoro # G200899760
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.062 |
Length | 48 |
Width | 24 |
Details
Color | Gray |
Weight | 17 |
Material | PVC |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Max. Recommended Use Temp (Deg:F) | 140 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Dielectric Strength (volts/mil) | 544 |
Tensile Elongation at Break (% @ 73 Deg: F) | 29 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 0.9 |
Heat Deflection Temp. (264 psi) Deg:F | 176 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 6.1 |
Tensile Strength (psi @ 73 Deg;) | 7000 |
Description
PVC Sheets & PVC Rods (Standard TYPE 1 - DARK GRAY Color) is available from stock in dozens of sizes. PVC is the most widely used member of the vinyl family. Common applications include chemical processing tanks, valves, fittings & piping systems. PVC Sheets, Rods & Tubes offer excellent corrosion and weather resistance. PVC Sheet and PVC Rod have a high strength-to-weight ratio and is a good electrical and thermal insulator. PVC is also self-extinguishing per UL flammability tests. PVC may be used to temperatures of 140°F (60°C). Available in rigid PVC Sheets, Rods, and Tube. For Higher Temperature Performance, consider CPVC (Note: Higher Price).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 3/4 in Thick, Black (1001347)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 3/16 in Thick, Black (P8118ULRL00.50XOH)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.177" Thick (BULK-PS-PC-593)
- ADFORS Pet Door and Window Screen, Polyester, 36 in W, 7 ft L, 0.025 in Wire Dia, Charcoal (FCS8988-M)
- PROFESSIONAL PLASTICS Gray Fishpaper Sheet, 0.030 X 42.000 X 52.000 [Each] (SFISH.030X42.000X52.000GY)
- PROFESSIONAL PLASTICS Natural Linen LE Phenolic Sheet, 0.093 X 36.000 X 48.000 [Each] (SLINNA.093X36.000X48.000LE)
- PROFESSIONAL PLASTICS Natural PVDF Sheet - Extruded, 0.375 Thick, 24 X 48 (SPVDFNA.375EXT-24X48)
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.375 Thick, 48 X 96 (SHDPENA.375SR-48X96)
- PROFESSIONAL PLASTICS Natural UHMW Sheet, 0.500 Thick, 12 X 12 (SUHMWNA.500-12X12)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.375 Thick, 12 X 12 (SACR.375CEP-12X12)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 24" W x 1/8" Thick (PS-UHMW-ESD-11)
- Professional Plastics Plastic Sheets