Shop All Plastic Angles
Professional Plastics
Gray PVC 7 L
Mfr # PPVCGY2.000X2.000X.125-10
Zoro # G100899723
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Gray
- Length 7
- Width 7
- Weight 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # PPVCGY2.000X2.000X.125-10
- Zoro # G100899723
- Country of Origin Multiple
- Category Plastic Angles
Dimensions
Length | 7 |
Width | 7 |
Height | 7 |
Details
Material | PVC |
Color | Gray |
Weight | 21 |
Description
PVC angle provides a reliable means for joining PVC sheets to provide corrosion resistant tanks, cabinets, and other items. Joining is accomplished by the solvent cementing process or hot air welding methods. PVC Angle is available in Grey, White & Clear. Also see CPVC Angle for higher temperature ratings. All PVC stock machining shapes shall be manufactured from a rigid, unfilled, general-purpose-grade Polyvinyl Chloride (PVC) compound with a Cell Classification of 12454, per ASTM D1784. (Callout Designation S-PVC0111 per ASTM D6263).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White HDPE Sheet Stock 48" L x 32" W x 1/4" Thick (BULK-PS-PE-448)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.381mm (316-015-12-50)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16972)
- ZORO SELECT Rubber Sheet, SBR, 1"Thick, 12"x12", 70A (BULK-RS-SBR75-165)
- PROFESSIONAL PLASTICS Gray PVC 7 L (PPVCGY.500X.500X.080-10)
- RANDALL 1 1/4In. PLASTIC ANGLE (4 FT P-654)
- RANDALL 3/4In. PLASTIC ANGLE (6 FT P-638)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-7)
- RANDALL 1 1/4In. PLASTIC ANGLE (8 FT P-654)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-55)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.275 in T, 7,200 psi (BULK-PA-PVC-18)
- Professional Plastics Plastic Angles