Shop All Plastic Angles
Professional Plastics
Gray PVC 4 L
Mfr # PPVCGY2.000X2.000X.250X10FT
Zoro # G100899686
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Gray
- Length 4
- Weight 3
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # PPVCGY2.000X2.000X.250X10FT
- Zoro # G100899686
- Country of Origin Multiple
- Category Plastic Angles
Dimensions
Length | 4 |
Width | 4 |
Height | 4 |
Details
Material | PVC |
Color | Gray |
Weight | 3 |
Description
PVC angle provides a reliable means for joining PVC sheets to provide corrosion resistant tanks, cabinets, and other items. Joining is accomplished by the solvent cementing process or hot air welding methods. PVC Angle is available in Grey, White & Clear. Also see CPVC Angle for higher temperature ratings. All PVC stock machining shapes shall be manufactured from a rigid, unfilled, general-purpose-grade Polyvinyl Chloride (PVC) compound with a Cell Classification of 12454, per ASTM D1784. (Callout Designation S-PVC0111 per ASTM D6263).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS Square Brass Tube 7/16 X .028 X 6ft (9858-6)
- PHIFER Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.01 in Wire Dia, Black (3001222)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1-3/8" Dia. (1UXC9)
- ONLINEMETALS 0.75" Alloy Steel Round Bar 4140-Annealed Cold Finish (15488)
- PROFESSIONAL PLASTICS Gray PVC 7 L (PPVCGY.500X.500X.080-10)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-1)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 2 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-41)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 3 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-19)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 3 ft L, 0.275 in T, 7,200 psi (BULK-PA-PVC-36)
- RANDALL 1 1/4In. PLASTIC ANGLE (6 FT P-654)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.250 in T, 7,200 psi (BULK-PA-PVC-14)
- Professional Plastics Plastic Angles