Shop All Plastic Tube Stock
Professional Plastics
Gray PVC 3 L
Mfr # RPVCGYSQ.375-10
Zoro # G600914681
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Gray
- Length 3
- Weight 2
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # RPVCGYSQ.375-10
- Zoro # G600914681
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 3 |
Width | 3 |
Height | 3 |
Details
Material | PVC |
Color | Gray |
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Square PVC Bar Stock: PVC Square Bars are supplied through a proprietary extrusion process providing porosity-free, stressed-reduced products with optimum physical properties and exacting tolerances. These bars consistently machine with ease, part after part. These materials offer excellent chemical and corrosion resistance, mechanical strength, and good thermal and electrical properties. They are noncontaminating for purity applications, and have excellent flammability characteristics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 4.5mm Dia, 10 Ft (ZUSA-RC-624)
- ZORO SELECT Alloy Steel Square Bar, 24" L, 1 1/2" W (42DS1.5-24)
- ONLINEMETALS 1" x 2" Carbon Steel Rectangle Bar A36 Hot Rolled (12727)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.125" Thick (BULK-PS-UHMW-22)
- PROFESSIONAL PLASTICS Platinum Silicone 12 L (TSILMED.250X.375X50FTPLATINUM)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F Tube AAL00003, 0.062 ID X .187 OD X 50 FT [Each (TNORPA60F.062X.187X50FT)
- PROFESSIONAL PLASTICS Gray PVC Square Tube, 2.219 ID X 2.375 OD, 10 FT (TPVCSQGY2.219X2.375-10)
- PROFESSIONAL PLASTICS Natural Delrin 60 L (TDELNA1.500X1.750-5)
- PROFESSIONAL PLASTICS Natural Delrin 60 L (TDELNA1.000X1.250-5)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC7.500X8.000)
- ZORO SELECT Black Carbon Fiber Tube Stock 3 ft L, 1/2 in Inside Dia, 5/8 in Outside Dia (BULK-CT-CF-16)
- Professional Plastics Plastic Tube Stock