Shop All Plastic Rods
Professional Plastics
Gray PVC 12 L, 5 W
Mfr # RPVCGY5.000
Zoro # G200899647
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Length 12
- Color Gray
- Width 5
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RPVCGY5.000
- Zoro # G200899647
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 5 |
Height | 5 |
Details
Material | PVC |
Color | Gray |
Weight | 14 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 6.1 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 0.9 |
Tensile Strength (psi @ 73 Deg;) | 7000 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Tensile Elongation at Break (% @ 73 Deg: F) | 29 |
Dielectric Strength (volts/mil) | 544 |
Max. Recommended Use Temp (Deg:F) | 140 |
Heat Deflection Temp. (264 psi) Deg:F | 176 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Description
PVC Sheets & PVC Rods (Standard TYPE 1 - DARK GRAY Color) is available from stock in dozens of sizes. PVC is the most widely used member of the vinyl family. Common applications include chemical processing tanks, valves, fittings & piping systems. PVC Sheets, Rods & Tubes offer excellent corrosion and weather resistance. PVC Sheet and PVC Rod have a high strength-to-weight ratio and is a good electrical and thermal insulator. PVC is also self-extinguishing per UL flammability tests. PVC may be used to temperatures of 140°F (60°C). Available in rigid PVC Sheets, Rods, and Tube. For Higher Temperature Performance, consider CPVC (Note: Higher Price).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft., Black, 30A (BULK-RS-N30-127)
- ONLINEMETALS 0.25" x 1.5" Copper Rectangle Bar 110-H02 (4286)
- ZORO SELECT Water Hard Drill Rod, W1, 1/8, 0.125 In (W1D186)
- USA INDUSTRIALS Clear Cast Acrylic Sheet Stock 96" L x 48" W x 1/4" Thick (BULK-PS-CAC-6)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L, 0.125 W (RG10NA.125X48.000)
- PROFESSIONAL PLASTICS Polyimide 38 L, 0.093 W (RPIM7001-.093X38.000)
- PROFESSIONAL PLASTICS Natural Phenolic Rod 48 L, 1.75 W (RPAPNA1.750X48.000XXX)
- PROFESSIONAL PLASTICS Natural Polycarbonate 12 L, 0.25 W (RPCNA.250)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.75 W (RPVCWH.750-5)
- PROFESSIONAL PLASTICS Natural FEP 12 L, 0.25 W (RFEPNA.250)
- ONLINEMETALS Titanium Bar-Round 12 L (4777)
- Professional Plastics Plastic Rods