Shop All Plastic Rods
Professional Plastics
Gray PVC 12 L, 2.5 W
Mfr # RPVCGY2.500
Zoro # G700900027
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Length 12
- Color Gray
- Width 2.5
- Weight 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RPVCGY2.500
- Zoro # G700900027
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 2.5 |
Height | 2.5 |
Details
Material | PVC |
Color | Gray |
Weight | 4 |
Heat Deflection Temp. (264 psi) Deg:F | 176 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 6.1 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 0.9 |
Dielectric Strength (volts/mil) | 544 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Tensile Elongation at Break (% @ 73 Deg: F) | 29 |
Tensile Strength (psi @ 73 Deg;) | 7000 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Max. Recommended Use Temp (Deg:F) | 140 |
Description
PVC Sheets & PVC Rods (Standard TYPE 1 - DARK GRAY Color) is available from stock in dozens of sizes. PVC is the most widely used member of the vinyl family. Common applications include chemical processing tanks, valves, fittings & piping systems. PVC Sheets, Rods & Tubes offer excellent corrosion and weather resistance. PVC Sheet and PVC Rod have a high strength-to-weight ratio and is a good electrical and thermal insulator. PVC is also self-extinguishing per UL flammability tests. PVC may be used to temperatures of 140°F (60°C). Available in rigid PVC Sheets, Rods, and Tube. For Higher Temperature Performance, consider CPVC (Note: Higher Price).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 12" W x 2" Thick (BULK-PS-UHMWB-159)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.060" Thick (BULK-PS-PC-573)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.350" Thick (1UNW9)
- ZORO SELECT Rubber Strip, Silicone, 3/8"Th, 36"x2", 40A (BULK-RS-S40-825)
- PROFESSIONAL PLASTICS Natural PET 12 L, 1 W (RPETNA1.000)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.625 W (RPVCWH.625-5)
- PROFESSIONAL PLASTICS Natural Nylon 12 L, 0.25 W (RNYLNA.250EXT)
- PROFESSIONAL PLASTICS Hastelloy C-276 Rod, 1.250 Dia [Ft] (RHAS2761.250)
- PROFESSIONAL PLASTICS Natural Ertalyte 12 L, 1 W (RPETNA1.000Q)
- PROFESSIONAL PLASTICS Nylon MD Rod - Cast, 3.500 Dia [Ft] (RNYLMD3.500CAST)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1/4" Dia. (2XMK2)
- Professional Plastics Plastic Rods