Shop All Plastic Rods
Professional Plastics
Gray PVC 12 L, 1.25 W
Mfr # RPVCGY1.250
Zoro # G100899884
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Length 12
- Color Gray
- Width 1.25
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RPVCGY1.250
- Zoro # G100899884
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 1.25 |
Height | 1.25 |
Details
Material | PVC |
Color | Gray |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 29 |
Heat Deflection Temp. (264 psi) Deg:F | 176 |
UL94 Flammability Rating Method: UL 94 | V-0 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 6.1 |
Tensile Strength (psi @ 73 Deg;) | 7000 |
Max. Recommended Use Temp (Deg:F) | 140 |
Dielectric Strength (volts/mil) | 544 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 0.9 |
Description
PVC Sheets & PVC Rods (Standard TYPE 1 - DARK GRAY Color) is available from stock in dozens of sizes. PVC is the most widely used member of the vinyl family. Common applications include chemical processing tanks, valves, fittings & piping systems. PVC Sheets, Rods & Tubes offer excellent corrosion and weather resistance. PVC Sheet and PVC Rod have a high strength-to-weight ratio and is a good electrical and thermal insulator. PVC is also self-extinguishing per UL flammability tests. PVC may be used to temperatures of 140°F (60°C). Available in rigid PVC Sheets, Rods, and Tube. For Higher Temperature Performance, consider CPVC (Note: Higher Price).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-AMERICA 40ft. X 100ft. 6 ML Tyco Polyethylene Black Plastic Sheeting (CF0640B)
- ZORO SELECT Rubber Strip, EPDM, 1/8"Thick, 36"x6", 60A (BULK-RS-E60-909)
- RUBBER-CAL Neoprene Sheet - Adhesive-Backed - 0.125" Thick x 12" Width x 24" Length - 50A Durometer - Black (30-S50-125)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872380)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L, 1.5 W (RCANNA1.500X48.000CE)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 0.625 W (RACESD.625N)
- PROFESSIONAL PLASTICS Natural 12 L, 0.25 W (RHDPENA.250)
- PROFESSIONAL PLASTICS Invar 36 Rod, 4.000 Dia [Ft] (RINVAR4.000-36)
- PROFESSIONAL PLASTICS Natural Teflon 12 L, 2.5 W (RTFE2.500V)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 1.5 W (RPFANA1.500)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 1-1/2" Dia. (1UTX2)
- Professional Plastics Plastic Rods