Shop All Pet Grooming & Health
Professional Plastics
Gray PET Ertalyte TX Rod (Q), 4.000 Dia [Ft]
Mfr # RPETTX4.000Q
Zoro # G300922474
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Color Gray
- Width 4
- Height 4
- Material Ertalyte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RPETTX4.000Q
- Zoro # G300922474
- Country of Origin Multiple
- Category Pet Grooming & Health
Dimensions
Length | 12 |
Width | 4 |
Height | 4 |
Details
Color | Gray |
Material | Ertalyte |
Weight | 9 |
FDA Compliant | Yes |
Max. Recommended Use Temp (Deg:F) | 210 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.9 |
USDA Compliant | Yes |
UL94 Flammability Rating Method: UL 94 | H-B |
Flexural Strength (psi @ 73 Deg: F) | 14000 |
Tensile Strength (psi @ 73 Deg;) | 10500 |
3A Dairy Compliant | Yes |
Heat Deflection Temp. (264 psi) Deg:F | 180 |
Specific Gravity (73 Deg: g/cm3) | 1.44 |
Tensile Elongation at Break (% @ 73 Deg: F) | 5 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.5 |
Description
Ertalyte® TX for machining high-wear-resistant parts is an unreinforced semi-crystalline thermoplastic polyester (PET-P) that has a solid lubricant filler. The material has excellent performance in both high-pressure and high-velocity conditions, and is ideally suited for applications involving soft metal and plastic mating surfaces. Key properties of Ertalyte TX, are its high strength and stiffness, high wear-resistance, very good dimensional stability, high creep resistance and very good chemical resistance. This combination of properties make it an ideal material for machining bushings and bearings that require no startup or running lubrication. Ertalyte TX has FDA and USDA compliance and is ideal for applications in food packaging and processing equipment. Ertalyte TX shapes offer dimensional stability, wear resistance, and low-friction characteristics superior to those properties of competitive filled polyethylene terephthalate polymers. Excellent replacement for full-strength Delrin® AF, when parts require food contact. Standard Sheet Size: 24" x 39.4" Standard Rods: 10 Foot (may be cut in-half for FedEx or UPS Shipping to save freight) - add Shipping Note at Check-Out or Call for Assistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Balance Disc Black Exercise Balance Stability Disc with Hand Pump; Black (Balance Disc Black)
- AMERICAN FIRE GLASS 1/2 in Bronze Luster Cubes, 10 Lb Bag (AFF-BRZLST12-2-10)
- TENAX SFTY FENCING ORG 4'X100' (2A060006)
- MTD Adjuster-Height (12650-0637)
- THE REFINED FELINE The Refined Feline LOT-LEAF-WH 22 x 10.5 in. Lotus Leaf Cat Shelf; White (LOT-LEAF-WH)
- EMSON DIV OF E MISHON Emson Div of E Mishon 253107 Bell Plus Howell Paw Perfect Safe & Perfect Way To Trim Your Pets Nails (253107)
- NEW AGE PET Malibu Outdoor Dog Bed, w/Cover, Gray (EHPB505)
- GROOMERS BEST Groomers Best GBFAUCET4 American Standard Faucet (GBFAUCET4)
- PROVIZOR PRODUCTS Short Snout Optivizor SMALL (2054-S)
- REMINGTON Smooth and Silky Ladies Shaver (WDF4815)
- HEALTHY BREEDS Healthy Breeds 840235140641 Pug Multi-Tabs Vitamin Plus Chewable Tablets; 180 Count (840235140641)
- Professional Plastics Pet Grooming & Health