Shop All Pet Grooming & Health
Professional Plastics
Gray PET Ertalyte TX Rod (Q), 3.500 Dia [Ft]
Mfr # RPETTX3.500Q
Zoro # G800922455
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.5
- Weight 7
- Height 3.5
- Material Ertalyte
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RPETTX3.500Q
- Zoro # G800922455
- Country of Origin Multiple
- Category Pet Grooming & Health
Dimensions
Width | 3.5 |
Height | 3.5 |
Length | 12 |
Details
Weight | 7 |
Material | Ertalyte |
Color | Gray |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.5 |
Specific Gravity (73 Deg: g/cm3) | 1.44 |
UL94 Flammability Rating Method: UL 94 | H-B |
Tensile Strength (psi @ 73 Deg;) | 10500 |
Flexural Strength (psi @ 73 Deg: F) | 14000 |
FDA Compliant | Yes |
3A Dairy Compliant | Yes |
Max. Recommended Use Temp (Deg:F) | 210 |
Tensile Elongation at Break (% @ 73 Deg: F) | 5 |
Heat Deflection Temp. (264 psi) Deg:F | 180 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.9 |
USDA Compliant | Yes |
Description
Ertalyte® TX for machining high-wear-resistant parts is an unreinforced semi-crystalline thermoplastic polyester (PET-P) that has a solid lubricant filler. The material has excellent performance in both high-pressure and high-velocity conditions, and is ideally suited for applications involving soft metal and plastic mating surfaces. Key properties of Ertalyte TX, are its high strength and stiffness, high wear-resistance, very good dimensional stability, high creep resistance and very good chemical resistance. This combination of properties make it an ideal material for machining bushings and bearings that require no startup or running lubrication. Ertalyte TX has FDA and USDA compliance and is ideal for applications in food packaging and processing equipment. Ertalyte TX shapes offer dimensional stability, wear resistance, and low-friction characteristics superior to those properties of competitive filled polyethylene terephthalate polymers. Excellent replacement for full-strength Delrin® AF, when parts require food contact. Standard Sheet Size: 24" x 39.4" Standard Rods: 10 Foot (may be cut in-half for FedEx or UPS Shipping to save freight) - add Shipping Note at Check-Out or Call for Assistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Visual Bird Repellers, Scare Eyes, White (WHITE SCARE EYES)
- INFINITE CEDAR Infinite Cedar 5-Tier Trio Plant Pyramid (Trio-5)
- SELKIRK Pellet Stove Pipe 4X36 (244036)
- TARPS NOW 10 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1010)
- SAVORY PRIME Rawhide Chips Nat 1# (045)
- SERGEANT S PET PRODUCTS P -Pet Armor Fastact Plus Flea-tick Spray Dog-cat 16 Ounce 2593 (591045)
- BOSS PET Large Slicker Brush (A06850)
- HEALTHY BREEDS Healthy Breeds 840235181668 Canaan Dog Multi-Vitamin Soft Chews - 60 Count (840235181668)
- POWERFIELDS Powerfields 1382167 Gate Wheel; Black (1382167)
- STEARNS PACKAGING Stearns Packaging ST0016-DB-GL10 Gallon Dairy Utensil Cleaner (156073)
- PATIOPLUS 10 No. Bone Meal 4-12-0 (PA199863)
- Professional Plastics Pet Grooming & Health