Shop All Pet Grooming & Health
Professional Plastics
Gray PET Ertalyte TX Rod (Q), 2.750 Dia [Ft]
Mfr # RPETTX2.750Q
Zoro # G300922252
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ertalyte
- Length 12
- Width 2.75
- Height 2.75
- Weight 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RPETTX2.750Q
- Zoro # G300922252
- Country of Origin Multiple
- Category Pet Grooming & Health
Dimensions
Length | 12 |
Width | 2.75 |
Height | 2.75 |
Details
Material | Ertalyte |
Weight | 4 |
Color | Gray |
UL94 Flammability Rating Method: UL 94 | H-B |
Tensile Strength (psi @ 73 Deg;) | 10500 |
Max. Recommended Use Temp (Deg:F) | 210 |
FDA Compliant | Yes |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.5 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.9 |
Specific Gravity (73 Deg: g/cm3) | 1.44 |
3A Dairy Compliant | Yes |
Heat Deflection Temp. (264 psi) Deg:F | 180 |
Tensile Elongation at Break (% @ 73 Deg: F) | 5 |
Flexural Strength (psi @ 73 Deg: F) | 14000 |
USDA Compliant | Yes |
Description
Ertalyte® TX for machining high-wear-resistant parts is an unreinforced semi-crystalline thermoplastic polyester (PET-P) that has a solid lubricant filler. The material has excellent performance in both high-pressure and high-velocity conditions, and is ideally suited for applications involving soft metal and plastic mating surfaces. Key properties of Ertalyte TX, are its high strength and stiffness, high wear-resistance, very good dimensional stability, high creep resistance and very good chemical resistance. This combination of properties make it an ideal material for machining bushings and bearings that require no startup or running lubrication. Ertalyte TX has FDA and USDA compliance and is ideal for applications in food packaging and processing equipment. Ertalyte TX shapes offer dimensional stability, wear resistance, and low-friction characteristics superior to those properties of competitive filled polyethylene terephthalate polymers. Excellent replacement for full-strength Delrin® AF, when parts require food contact. Standard Sheet Size: 24" x 39.4" Standard Rods: 10 Foot (may be cut in-half for FedEx or UPS Shipping to save freight) - add Shipping Note at Check-Out or Call for Assistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poultry Netting, Height 72 In, 50 Ft. (4LVF6)
- CATCHMASTER 3"L X 3"W Flying Insect Trap (908)
- LANDSCAPERS SELECT Hose End Repair 5/8-3/8In (GB958F3L)
- LIPPERT AWNING RAIL, 8' BLACK (716823)
- PAMPEREDPETS ProSelect Everlasting Ground Stakes For Pens - 8 (PA2480398)
- BAYER Advantage Ii Lrg Cat (81520224-APC)
- KELLOGG SUPPLY Kellogg 8648 4 lbs. Tomato & Vegetable Fertilizer (165179)
- RPI Heavy Duty Automatic Float Water, 1.5 gal (TG40)
- BARBASOL All in one Men's grooming kit (CBT14500BLK)
- URBAN FARM FERTILIZERS Apples & Oranges 32 Fl. Oz Fruits and Citrus Fertilizer (UR136675)
- Professional Plastics Pet Grooming & Health