Shop All Pet Grooming & Health
Professional Plastics
Gray PET Ertalyte TX Rod (Q), 2.500 Dia [Ft]
Mfr # RPETTX2.500Q
Zoro # G700922258
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.5
- Length 12
- Height 2.5
- Weight 4
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RPETTX2.500Q
- Zoro # G700922258
- Country of Origin Multiple
- Category Pet Grooming & Health
Dimensions
Width | 2.5 |
Length | 12 |
Height | 2.5 |
Details
Weight | 4 |
Color | Gray |
Material | Ertalyte |
USDA Compliant | Yes |
Tensile Strength (psi @ 73 Deg;) | 10500 |
Max. Recommended Use Temp (Deg:F) | 210 |
FDA Compliant | Yes |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.9 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.5 |
Heat Deflection Temp. (264 psi) Deg:F | 180 |
Flexural Strength (psi @ 73 Deg: F) | 14000 |
UL94 Flammability Rating Method: UL 94 | H-B |
Tensile Elongation at Break (% @ 73 Deg: F) | 5 |
3A Dairy Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.44 |
Description
Ertalyte® TX for machining high-wear-resistant parts is an unreinforced semi-crystalline thermoplastic polyester (PET-P) that has a solid lubricant filler. The material has excellent performance in both high-pressure and high-velocity conditions, and is ideally suited for applications involving soft metal and plastic mating surfaces. Key properties of Ertalyte TX, are its high strength and stiffness, high wear-resistance, very good dimensional stability, high creep resistance and very good chemical resistance. This combination of properties make it an ideal material for machining bushings and bearings that require no startup or running lubrication. Ertalyte TX has FDA and USDA compliance and is ideal for applications in food packaging and processing equipment. Ertalyte TX shapes offer dimensional stability, wear resistance, and low-friction characteristics superior to those properties of competitive filled polyethylene terephthalate polymers. Excellent replacement for full-strength Delrin® AF, when parts require food contact. Standard Sheet Size: 24" x 39.4" Standard Rods: 10 Foot (may be cut in-half for FedEx or UPS Shipping to save freight) - add Shipping Note at Check-Out or Call for Assistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Expansion Bolt, 3/4" L, Metal, PK10 (nb-m6g0)
- STENS Gasket Set Fits Oem Briggs & Stratton 19H132 19H232 798800 480-109 (480-109)
- YAMAHA Yamaha ACC-GNCVR-20-BK Generator Cover - EF2000iS, Black (ACC-GNCVR-20-BK)
- FABRICATION ENTERPRISES CanDo® White PE Foam Roller, Half-Round, 6" Dia. x 36"L (30-2110)
- DECKER MFG Decker Mfg 1 100 Pack No. 1 Pig Ring (144824)
- TOP PERFORMANCE Top Performance TP608 91 Top Performance The Neutralizer Shampoo Gallon (TP608 91)
- PROVIZOR PRODUCTS Novaguard M 50-77 LB (1928-MED)
- COASTAL PET Safari Dual Sided Shedding Blade (2438)
- RAZOR USA Razor 35055040 - RipStik Replacement Wheel Set - Blue (35055040)
- PET ADOBE Pet Adobe Folding Pet Ramp- Padded Inclined Transition For Dogs, Cats & Puppies Up to 80lbs (Brown) (444559FET)
- HUETER TOLEDO Fireplug Storage Container Red 13" x 14" x 24" (1600)
- Professional Plastics Pet Grooming & Health