Shop All Pet Grooming & Health
Professional Plastics
Gray PET Ertalyte TX Rod (Q), 2.000 Dia [Ft]
Mfr # RPETTX2.000Q
Zoro # G800922288
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2
- Height 2
- Material Ertalyte
- Length 12
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RPETTX2.000Q
- Zoro # G800922288
- Country of Origin Multiple
- Category Pet Grooming & Health
Dimensions
Width | 2 |
Height | 2 |
Length | 12 |
Details
Material | Ertalyte |
Weight | 3 |
Color | Gray |
FDA Compliant | Yes |
UL94 Flammability Rating Method: UL 94 | H-B |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.9 |
3A Dairy Compliant | Yes |
Tensile Elongation at Break (% @ 73 Deg: F) | 5 |
Flexural Strength (psi @ 73 Deg: F) | 14000 |
Tensile Strength (psi @ 73 Deg;) | 10500 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.5 |
Specific Gravity (73 Deg: g/cm3) | 1.44 |
Max. Recommended Use Temp (Deg:F) | 210 |
Heat Deflection Temp. (264 psi) Deg:F | 180 |
USDA Compliant | Yes |
Description
Ertalyte® TX for machining high-wear-resistant parts is an unreinforced semi-crystalline thermoplastic polyester (PET-P) that has a solid lubricant filler. The material has excellent performance in both high-pressure and high-velocity conditions, and is ideally suited for applications involving soft metal and plastic mating surfaces. Key properties of Ertalyte TX, are its high strength and stiffness, high wear-resistance, very good dimensional stability, high creep resistance and very good chemical resistance. This combination of properties make it an ideal material for machining bushings and bearings that require no startup or running lubrication. Ertalyte TX has FDA and USDA compliance and is ideal for applications in food packaging and processing equipment. Ertalyte TX shapes offer dimensional stability, wear resistance, and low-friction characteristics superior to those properties of competitive filled polyethylene terephthalate polymers. Excellent replacement for full-strength Delrin® AF, when parts require food contact. Standard Sheet Size: 24" x 39.4" Standard Rods: 10 Foot (may be cut in-half for FedEx or UPS Shipping to save freight) - add Shipping Note at Check-Out or Call for Assistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLOMIX Replacement Mixer Drum, 19 in. H (17GB)
- C.E. SMITH Pkg. Knife/Pliers & Tackle Rack (55150A)
- CHEW BRUSH SELF BRSH TOOTH DOG 1PK (13597-12)
- KOHLER Decal 22 Hp (24 113 71-S)
- PROVIZOR PRODUCTS Optivizor Regular Snout MINI-LT6LB (1926-MINI)
- TUFF STUFF PRODUCTS Tuff Stuff Products LBSH2 2 qut Screw On Nipple Bottle with Handle (LBSH2)
- EYENIMAL Eyenimal MeowCont Miaow Control (MeowCont)
- HEALTHY BREEDS Healthy Breeds 840235140573 Pit Bull Multi Vitamin Plus Chewable Tablets; 180 Count (840235140573)
- MILLER MFG Pet Lodge Fleece Dog Bed CHOCOLATE SMALL (2322-CH-S)
- BACK TO THE ROOTS Grow Kit for Moderate Sun (BA6108)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 3878 2-Way Locking Dog Door; Small - Medium Dogs; White (3878)
- Professional Plastics Pet Grooming & Health