Shop All Pet Grooming & Health
Professional Plastics
Gray PET Ertalyte TX Rod (Q), 1.750 Dia [Ft]
Mfr # RPETTX1.750Q
Zoro # G700922289
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 2
- Width 1.75
- Material Ertalyte
- Color Gray
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RPETTX1.750Q
- Zoro # G700922289
- Country of Origin Multiple
- Category Pet Grooming & Health
Dimensions
Width | 1.75 |
Length | 12 |
Height | 1.75 |
Details
Weight | 2 |
Material | Ertalyte |
Color | Gray |
Heat Deflection Temp. (264 psi) Deg:F | 180 |
Tensile Elongation at Break (% @ 73 Deg: F) | 5 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.9 |
3A Dairy Compliant | Yes |
FDA Compliant | Yes |
USDA Compliant | Yes |
Flexural Strength (psi @ 73 Deg: F) | 14000 |
Specific Gravity (73 Deg: g/cm3) | 1.44 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.5 |
Max. Recommended Use Temp (Deg:F) | 210 |
Tensile Strength (psi @ 73 Deg;) | 10500 |
UL94 Flammability Rating Method: UL 94 | H-B |
Description
Ertalyte® TX for machining high-wear-resistant parts is an unreinforced semi-crystalline thermoplastic polyester (PET-P) that has a solid lubricant filler. The material has excellent performance in both high-pressure and high-velocity conditions, and is ideally suited for applications involving soft metal and plastic mating surfaces. Key properties of Ertalyte TX, are its high strength and stiffness, high wear-resistance, very good dimensional stability, high creep resistance and very good chemical resistance. This combination of properties make it an ideal material for machining bushings and bearings that require no startup or running lubrication. Ertalyte TX has FDA and USDA compliance and is ideal for applications in food packaging and processing equipment. Ertalyte TX shapes offer dimensional stability, wear resistance, and low-friction characteristics superior to those properties of competitive filled polyethylene terephthalate polymers. Excellent replacement for full-strength Delrin® AF, when parts require food contact. Standard Sheet Size: 24" x 39.4" Standard Rods: 10 Foot (may be cut in-half for FedEx or UPS Shipping to save freight) - add Shipping Note at Check-Out or Call for Assistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Upper Gasket Set fits Perkins U5LT0317 100442 1004 42 AR (ENH10-1168)
- NYLGLO Spain Flag, 3x5 Ft, Nylon (197819)
- SONIC TECHNOLOGY Sonic Technology RR3SPK Innovative Non-Toxic Ultrasonic Electronic Triple Speaker Rodent Repeller – 1 Pack (RR3SPK)
- RAID Ant and Roach Killer 26, Lemon Scent, PK12 (660485 / 660484)
- MULTI PET Multi Pet 784369484151 Standing Lamb Chop (784369484151)
- CHEW + HEAL Allergy Aid - 90 Chews (CH-38119)
- PET ARMOR PLUS 2716 2 oz PetArmor Vetscription Sure Shot 2x Liquid Wormer for Dogs (290611)
- FLOORTEX 48" x 60" Anti-Microbial Pet Mat (FRDOGAB11150EV)
- ARIA Aria DT911 48 Aria Gracie Bow Canister 48 Pcs (DT911 48)
- PATIOPLUS 36 Lb Tree Tone (PA85796)
- URBAN FARM FERTILIZERS Texas Tomato Food 64 Fl. Oz Fertilizer (UR136667)
- Professional Plastics Pet Grooming & Health