Shop All Pet Grooming & Health
Professional Plastics
Gray PET Ertalyte TX Rod (Q), 1.250 Dia [Ft]
Mfr # RPETTX1.250Q
Zoro # G000922293
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.25
- Length 12
- Material Ertalyte
- Height 1.25
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RPETTX1.250Q
- Zoro # G000922293
- Country of Origin Multiple
- Category Pet Grooming & Health
Dimensions
Width | 1.25 |
Length | 12 |
Height | 1.25 |
Details
Material | Ertalyte |
Color | Gray |
Weight | 1 |
3A Dairy Compliant | Yes |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.9 |
Specific Gravity (73 Deg: g/cm3) | 1.44 |
Flexural Strength (psi @ 73 Deg: F) | 14000 |
UL94 Flammability Rating Method: UL 94 | H-B |
FDA Compliant | Yes |
USDA Compliant | Yes |
Tensile Elongation at Break (% @ 73 Deg: F) | 5 |
Tensile Strength (psi @ 73 Deg;) | 10500 |
Heat Deflection Temp. (264 psi) Deg:F | 180 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.5 |
Max. Recommended Use Temp (Deg:F) | 210 |
Description
Ertalyte® TX for machining high-wear-resistant parts is an unreinforced semi-crystalline thermoplastic polyester (PET-P) that has a solid lubricant filler. The material has excellent performance in both high-pressure and high-velocity conditions, and is ideally suited for applications involving soft metal and plastic mating surfaces. Key properties of Ertalyte TX, are its high strength and stiffness, high wear-resistance, very good dimensional stability, high creep resistance and very good chemical resistance. This combination of properties make it an ideal material for machining bushings and bearings that require no startup or running lubrication. Ertalyte TX has FDA and USDA compliance and is ideal for applications in food packaging and processing equipment. Ertalyte TX shapes offer dimensional stability, wear resistance, and low-friction characteristics superior to those properties of competitive filled polyethylene terephthalate polymers. Excellent replacement for full-strength Delrin® AF, when parts require food contact. Standard Sheet Size: 24" x 39.4" Standard Rods: 10 Foot (may be cut in-half for FedEx or UPS Shipping to save freight) - add Shipping Note at Check-Out or Call for Assistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXON FR58100 5/8 in. x 100' Green Light Duty Reinforced Garden Hose (FR58100CN)
- OREGON Oregon Trimmer Line, Green, Square, .095" by 738', 3Lb Spool (69-415)
- LOGO BRANDS Green Bay Packers Big Boy Chair (612-11)
- ILC Replacement For Ezgo / Cushman / Textron 4144332 (Ezgo / Cushman / Textron 4144332)
- DASUQUIN PHV FOR DOGS, OVER 60LBS, CHEW TABS, 150PK (PH-DAS60-150)
- MULTIPET MINI BURROW BUDDIES 8"" (37605)
- TOP PERFORMANCE Top Performance TP565 17 Oatmeal Conditioner 17oz (TP565 17)
- JOLLY PETS Jolly Tug-a-Mals FROG L (2234-F-L)
- PET ADOBE Folding Pet Stairs Carpeted Durable Wood Steps for Home or Travel | Best for Dog / Pets up to 80lbs (130708BWT)
- RPI Automatic Float Waterer 2 quart, Silver, / (AB021H)
- Professional Plastics Pet Grooming & Health