Shop All Pet Grooming & Health
Professional Plastics
Gray PET Ertalyte TX Rod (Q), 0.500 Dia [Ft]
Mfr # RPETTX.500Q
Zoro # G900922348
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Width 0.5
- Material Ertalyte
- Length 12
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RPETTX.500Q
- Zoro # G900922348
- Country of Origin Multiple
- Category Pet Grooming & Health
Dimensions
Width | 0.5 |
Length | 12 |
Height | 0.5 |
Details
Color | Gray |
Material | Ertalyte |
Weight | 1 |
FDA Compliant | Yes |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.9 |
3A Dairy Compliant | Yes |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.5 |
Heat Deflection Temp. (264 psi) Deg:F | 180 |
Specific Gravity (73 Deg: g/cm3) | 1.44 |
Tensile Elongation at Break (% @ 73 Deg: F) | 5 |
Max. Recommended Use Temp (Deg:F) | 210 |
UL94 Flammability Rating Method: UL 94 | H-B |
Tensile Strength (psi @ 73 Deg;) | 10500 |
USDA Compliant | Yes |
Flexural Strength (psi @ 73 Deg: F) | 14000 |
Description
Ertalyte® TX for machining high-wear-resistant parts is an unreinforced semi-crystalline thermoplastic polyester (PET-P) that has a solid lubricant filler. The material has excellent performance in both high-pressure and high-velocity conditions, and is ideally suited for applications involving soft metal and plastic mating surfaces. Key properties of Ertalyte TX, are its high strength and stiffness, high wear-resistance, very good dimensional stability, high creep resistance and very good chemical resistance. This combination of properties make it an ideal material for machining bushings and bearings that require no startup or running lubrication. Ertalyte TX has FDA and USDA compliance and is ideal for applications in food packaging and processing equipment. Ertalyte TX shapes offer dimensional stability, wear resistance, and low-friction characteristics superior to those properties of competitive filled polyethylene terephthalate polymers. Excellent replacement for full-strength Delrin® AF, when parts require food contact. Standard Sheet Size: 24" x 39.4" Standard Rods: 10 Foot (may be cut in-half for FedEx or UPS Shipping to save freight) - add Shipping Note at Check-Out or Call for Assistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS BCYCL INNR TUBE RUBR 24"" (7015358)
- OFF! Deep Woods Insect Repellent, 6 oz Aerosol (611081EA)
- MTD Aircleaner Cvr Asm (753-06500)
- MTD Cable-Pto (946-04802A)
- SAVORY PRIME Chicken Jerky 12Oz (372)
- PETEDGE MGT Ergonomic Dematting Tool Comb 9 Blade (TP450 09)
- VON KLAUS Double Spring Nail Nipper, 6.5in Angled Concave, German Surgical Steel (VK035-0139)
- DOGIPOT Pet Station, Complete, Al, 2"x2"x56" (1003A-L)
- KIDCO Auto Close ConfigureGate Pet Gate White 84" x 31" (G3000)
- 2 BANDANAS Starr Design Group Paisley Bandana Set Red and Blue (STARRBANDANA)
- PETEDGE Aria Camo Bandanas for Dogs; Pink (DT4440 75)
- Professional Plastics Pet Grooming & Health