Shop All Bathroom Partitions & Accessories
Professional Plastics
Gray Dawn Partition Board HDPE, 1.000 X 55.000 X 144.000 [Each]
Mfr # SHDPEPAR1.000X55.000X144GY10
Zoro # G300931834
product price: $875.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$875.99
Free 30-Day Returns
Key Features
- Color Gray
- Width 55
- Height 1
- Material Bathroom Partition
- Weight 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHDPEPAR1.000X55.000X144GY10
- Zoro # G300931834
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 55 |
Height | 1 |
Length | 144 |
Details
Color | Gray |
Material | Bathroom Partition |
Weight | 300 |
Specific Gravity (73 Deg: g/cm3) | 1 |
Description
High Density Polyethylene Partition Board is the ideal partition material for a wide variety of commercial applications such as schools, parks, stadiums, office buildings and airports. The durability of our material makes it immune to such problems as vandalism and constant traffic. In addition, the material is totally unaffected by water and humidity preventing it from shrinking, expanding, bowing, warping or delaminating in any way whatsoever. It is resistant to markings by pens, pencils, most markers and paints and cleans with ordinary household detergent or solvents for more stubborn stains. Minor surface damage can easily be repaired. Finally, the material does not have to be painted and is virtually maintenance free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/4" OD, Nylon, Blue, 100 Ft (2VDW3)
- DIXON T-Bolt Clamp, 6.25 to 6.56 in Nominal, 0.025 in Thick, 300 SS, Domestic (TBC650)
- LEGEND VALVE 2" T-751 S.S. GATE VALVE (113-408)
- DOMINION COMMERCIAL FAUCETS Wall, Brass, Low Arc Service Sink Faucet (77-9206)
- PROFESSIONAL PLASTICS Limestone Partition HDPE, 1.000 X 55.000 X 120.000 [Each] (SHDPEPAR1.000X55.5X120LIMESTON)
- ASI GLOBAL PARTITIONS Zamac Stop and Keeper, For Polymer Partition (40-8562307)
- ASI GLOBAL PARTITIONS 58" x 55" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265450)
- PRIME-LINE U-bracket, For 1/2 in. Panels, Stainless Steel, Satin Finish with Fasteners Single Pack (656-8193)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-25)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-2901)
- PRIME-LINE U-bracket and One Ear Wall Bracket, 1 in., Stainless Steel, Satin Finish Single Pack (656-3001)
- Professional Plastics Bathroom Partitions & Accessories