Shop All CPVC Pipes
Professional Plastics
Gray CPVC Schedule 80 Pipe, 1.500 Nominal X 20 FT [Each]
Mfr # TCPVCGY1.500X20FTSCH80
Zoro # G200899821
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material CPVC Pipe
- Width 7.6
- Weight 8
- Length 72
- Height 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TCPVCGY1.500X20FTSCH80
- Zoro # G200899821
- Country of Origin Multiple
- Category CPVC Pipes
Dimensions
Width | 7.6 |
Length | 72 |
Height | 1.9 |
Details
Material | CPVC Pipe |
Weight | 8 |
Color | Gray |
NSF Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
Description
CPVC Pipe - For Superior Corrosion Resistance in High Temperature Applications Harvel CPVC pipe is produced from a specialty blend of Corzan® CPVC material with unique physical properties desirable for piping applications (i.e., improved impact resistance and good fire resistance capabilities). The CPVC product line includes schedules 40 and 80 piping from 1/4" through 16" diameters. Harvel CPVC piping systems can handle more than three-fourths of the temperature/pressure requirements of today's typical process plants. CPVC pressure pipe has an upper working temperature limit of 200°F (93°C), or approximately 60°F (15°C) above that of Type I Grade I PVC. As with all thermoplastic piping systems, CPVC's ability to withstand pressure varies with pipe diameter, wall thickness, and temperature. For pressure piping applications it is recommended for temperatures as high as 200°F (93°C) when appropriate temperature de-rating factors are applied. As the pipe diameter and temperature increases, the pressure rating of the product decreases. For example, 1/2" Schedule 80 CPVC pipe is engineered for continuous service of 850 psi @ 73°F (23°C). The same pipe in service @ 180°F (82°C) carries a maximum working pressure rating of 210 psi at this temperature. 6" Schedule 80 CPVC pipe is designed for 270 psi @ 73°F, and 54 psi @ 200°F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Pipe Repair Clamp Ss 1/2X6 (160-703)
- ZORO SELECT 3/4" FNPT 304 SS 45 Degree Elbow (2UA64)
- ZORO SELECT Thermal Expansion Tank, Steel, 11" L, 15" H (60023)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Locknut - 3/4" NPSL Female (ZUSA-PF-6866)
- PROFESSIONAL PLASTICS Gray CPVC Schedule 40 Pipe, 2.000 Nominal X 20 FT [Each] (TCPVCGY2.000X20FTSCH40)
- PROFESSIONAL PLASTICS Gray CPVC Schedule 40 Pipe, 0.250 Nominal X 20 FT [Each] (TCPVCGY.250X20FTSCH40)
- PROFESSIONAL PLASTICS Gray CPVC Schedule 40 Pipe, 4.000 Nominal X 20 FT [Each] (TCPVCGY4.000X20FTSCH40)
- PROFESSIONAL PLASTICS Gray CPVC Schedule 80 Pipe, 6.000 Nominal X 20 FT [Each] (TCPVCGY6.000X20FTSCH80)
- PROFESSIONAL PLASTICS Gray CPVC Schedule 80 Pipe, 4.000 Nominal X 20 FT [Each] (TCPVCGY4.000X20FTSCH80)
- PROFESSIONAL PLASTICS Gray CPVC Schedule 80 Pipe, 1.000 Nominal X 20 FT [Each] (TCPVCGY1.000X20FTSCH80)
- ZORO SELECT 3/4" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (883-120C)
- Professional Plastics Pipes