Shop All CPVC Pipe Fittings
Professional Plastics
Gray CPVC 90O Schedule 80 Elbow, 1.500 Nominal [Each]
Mfr # FITCPVCGY1.500SCH80ELBOW90
Zoro # G900930848
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material CPVC Fitting
- Height 3
- Color Gray
- Weight 1
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # FITCPVCGY1.500SCH80ELBOW90
- Zoro # G900930848
- Country of Origin Multiple
- Category CPVC Pipe Fittings
Dimensions
Height | 3 |
Length | 3 |
Width | 3 |
Details
Material | CPVC Fitting |
Color | Gray |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
CPVC Fittings - Gray With metallic piping systems, piping corrosion is an ongoing problem that can lead to process leaks, flow restrictions and, ultimately, premature failures. But Corzan® CPVC and Corzan® HP industrial piping systems are made from a non-corrosive, durable chlorinated polyvinyl chloride (CPVC) technology that makes them chemically inert to most mineral acids, bases and salts, as well as aliphatic hydrocarbons found in industrial applications, including metal finishing, chemical processing, water systems, wastewater treatment. For both new systems and repairs to existing systems, Corzan industrial systems offer a tremendous value versus metallic and non-metallic options even at elevated temperatures at pressure up to 200° F. Additionally, over the long-term, Corzan CPVC technologies can result in a significantly lower total installed cost than most other piping alternatives because of stable material costs, a longer service life resulting from it's natural chemical resistance, lower maintenance costs, reduced downtime and a fast and easy installation process. CPVC pipe and fittings are available through 24" diameter, and all Corzan industrial systems meet the 24448 cell class up to 8" diameter, as defined by ASTM D1784.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Honesty Assembly Bath Spout (20004-BL)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (ACF00020)
- BRADFORD WHITE 243-43962-00 Outer Door / Fvir (243-43962-)
- ZORO SELECT Concentric Coupling, 304 SS, 4 x 6 in (4381009330)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 3/4" Pipe Size, Socket (9851-007)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1" Pipe Size, FNPT x Socket (9835-010)
- ZORO SELECT CPVC Coupling, Schedule 40, 1" Pipe Size, CTS Hub (2GJZ1)
- PROPLUS 3/4 CPVC Socket x 3/4 MIP, Lead Free CPVC/Brass Transition Adapter (NL1173VM 3/4)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 3" Pipe Size, FNPT (9852-030)
- ZORO SELECT CPVC Coupling, Schedule 80, 8" Pipe Size, Socket (9829-080)
- ZORO SELECT CPVC Flange, Schedule 80, 4" Pipe Size, Spigot (9856-040)
- Professional Plastics CPVC Pipe Fittings