Shop All CPVC Pipe Fittings
Professional Plastics
Gray CPVC 90O Schedule 80 Elbow, 0.750 Nominal [Each]
Mfr # FITCPVCGY.750SCH80ELBOW90
Zoro # G500930873
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3
- Color Gray
- Material CPVC Fitting
- Weight 1
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # FITCPVCGY.750SCH80ELBOW90
- Zoro # G500930873
- Country of Origin Multiple
- Category CPVC Pipe Fittings
Dimensions
Width | 3 |
Length | 3 |
Height | 3 |
Details
Color | Gray |
Material | CPVC Fitting |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
CPVC Fittings - Gray With metallic piping systems, piping corrosion is an ongoing problem that can lead to process leaks, flow restrictions and, ultimately, premature failures. But Corzan® CPVC and Corzan® HP industrial piping systems are made from a non-corrosive, durable chlorinated polyvinyl chloride (CPVC) technology that makes them chemically inert to most mineral acids, bases and salts, as well as aliphatic hydrocarbons found in industrial applications, including metal finishing, chemical processing, water systems, wastewater treatment. For both new systems and repairs to existing systems, Corzan industrial systems offer a tremendous value versus metallic and non-metallic options even at elevated temperatures at pressure up to 200° F. Additionally, over the long-term, Corzan CPVC technologies can result in a significantly lower total installed cost than most other piping alternatives because of stable material costs, a longer service life resulting from it's natural chemical resistance, lower maintenance costs, reduced downtime and a fast and easy installation process. CPVC pipe and fittings are available through 24" diameter, and all Corzan industrial systems meet the 24448 cell class up to 8" diameter, as defined by ASTM D1784.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Bushing Hex Red Brs 1 X 1/2 (738110-1608)
- APOLLO VALVES 1/4" FNPT Carbon Steel Ball Valve Inline (73A10101A)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-3079)
- THRIFCO PLUMBING 1-1/4 Inch Black Steel Tee (8317068)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 3" x 3" x 2" Pipe Size, Socket x Socket x Socket (9801-338)
- ZORO SELECT CPVC Reducing Tee, CTS, Schedule SDR-11, 1" x 1" x 3/4" Pipe Size, CTS Hub (4101-131)
- ZORO SELECT CPVC Reducing Tee, CTS, Schedule SDR-11, 2" x 2" x 1" Pipe Size, CTS Hub (4101-249)
- LEGEND VALVE 1 MIP X CPVC SS TRANS FITTING (302-435)
- ZORO SELECT CPVC Reducing Bushing, Schedule SDR-11, 1-1/4" x 1/2" Pipe Size, CTS Spigot x CTS Hub (2GKF9)
- ZORO SELECT CPVC Repair Coupling, CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (SNC-0750-B)
- ZORO SELECT CPVC Female Adapter, CTS, Schedule SDR-11, 1" Pipe Size, FIP x CTS Socket Hub (4135-010OR)
- Professional Plastics Fittings