Shop All Plastic Channels
Professional Plastics
GPO-3 U-Channel #1936, 0.125 X 9.656 X 1.625, 10 FT
Mfr # PGPO3CHANNEL1936-10
Zoro # G900930688
product price: $136.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$136.99
Free 30-Day Returns
Key Features
- Length 5
- Height 5
- Weight 8
- Width 5
- Specific Gravity (73 Deg: g/cm3) 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # PGPO3CHANNEL1936-10
- Zoro # G900930688
- Country of Origin Multiple
- Category Plastic Channels
Dimensions
Length | 5 |
Height | 5 |
Width | 5 |
Details
Weight | 8 |
Specific Gravity (73 Deg: g/cm3) | 2.2 |
Description
GPO-3 Channel for electrical applications. GPO-3 (GPO3) U-Channel and Hat Channel perform well in electrical applications that require high arc and carbon track resistance as well as flame resistance, physical strength, and moderate heat resistance. Grade GPO-3 laminate is used extensively in the making of phase and end barriers, insulating supports, bus bar supports and mounting panels in switchgear and other types of electrical apparatus. Grade GPO-3 is a UL recognized product with a temperature index of 120 degrees celsius electrical and 140 degrees celsius mechanical. Also available in specialty grades from Glastic Contact a Professional Plastics customer service representative for more details.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 24" W x 1/4" Thick (PS-PC-SR-37)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1/2" Thick (BULK-PS-CAC-19)
- ZORO SELECT Copper Sheet (8294)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/4 x 60 In (2FJF5)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1144, 0.250 X 2.000 X 1.000, 10 FT (PGPO3CHANNEL1144-10)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1844, 0.187 X 8.500 X 2.687, 10 FT (PGPO3CHANNEL1844-10)
- PROFESSIONAL PLASTICS Clear Polycarbonate 2 Piece Snap H-Channel Gasket Clip Profile, 6MM X (PPCCL6MMX12FTGCPSNAPH-CHANNEL)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #2288, 0.281 X 6.375 X 2.000, 10 FT (PGPO3CHANNEL2288-10)
- PROFESSIONAL PLASTICS Clear Polycarbonate H-Channel, 0.236 (6MM), 24 FT (PPCCL.236HCHANNEL6MM-24)
- PROFESSIONAL PLASTICS Plexiglass 3 L, Clear (PACREJBARX72.000-150PCS)
- ZORO SELECT Ultra High Molecular Weight (UHMW) U Channel Stock, 120" L, White (2NJC3)
- Professional Plastics Plastic Channels